Skip Content

C3H8, CH4 Fixed Gas Detector, Number of Channels 1, 120VAC, Height 2-1/4", Width 3-1/4" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

C3H8, CH4 Fixed Gas Detector, Number of Channels 1, 120VAC, Height 2-1/4", Width 3-1/4"

Price $50.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 39H974
  • Mfr. Model # 20-411-P
  • UNSPSC # 46171613
  • Catalog Page # N/A
  • Shipping Weight 0.9 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Fixed Gas Detector
  • Gas Type C3H8, CH4
  • Number of Channels 1
  • Sensor Range 0-99% by Volume
  • Resolution 0.01
  • Alarm Type Audible and Visual
  • Display No
  • Status Indicator LED Lights
  • Features End of Life Signal
  • NEMA Rating Type 1
  • IP Rating IP32
  • Power Required 120VAC
  • Height 2-1/4"
  • Width 3-1/4"
  • Depth 1-1/2"
  • Color White
  • Operating Temp. Range -31 to 150 Degrees F
  • Standards UL Listed to UL 1484 and ULC, CGA Approved
  • Includes Locking Bracket
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(3 Questions : 3 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
To work in a RV would need to be 12VDC. I'm replacing a 7 year old one, same model number, and want to make sure I buy the right one.
2 years, 3 months ago
by
Read all my Q&A
 
Please wait while more information about cslane is loaded.
Additional information about cslane could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the manufacturer, this is a 120VAC. If you need further assistance, please contact us at 1-800-Grainger. Thank you for using Grainger Ask & Answer.
2 years, 3 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
2 years, 3 months ago
by
Read all my Q&A
 
Please wait while more information about dherp is loaded.
Additional information about dherp could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the manufacturer, Sensor has a 5 Year Service Life
All 40-411-P models include an End of Life (EOL) Signal
indicating the sensor has reached the end of its service
life and you must replace the alarm. If you need further assistance, please contact us at 1-800-Grainger. Thank you for using Grainger Ask & Answer.
2 years, 3 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Has staff answer
 
1 answer

Does this detect sewer gas?

Grainger Item #: 39H974
2 years, 5 months ago
by
Read all my Q&A
 
Please wait while more information about jegs is loaded.
Additional information about jegs could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The manual provided by the supplier indicates that this unit detects both propane/LP and natural gas.

Thank you for using Grainger.com Ask & Answer.
2 years, 5 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T20:08:05.745-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_39H974, prod, sort_default
1 of 1
  • 2016-02-06 T20:08:05.746-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_39H974, prod, sort_default
1 of 1