Skip Content

Bio-based Aircraft & Metal Clnr 55 Gal close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Bio-based Aircraft & Metal Clnr 55 Gal

Price $1,765.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 14R907
  • Mfr. Model # 170017
  • UNSPSC # 47131821
  • Catalog Page # 1215
  • Shipping Weight 500.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Nonionic cleaner is formulated for use on both ferrous and nonferrous soft metal surfaces such as aluminum, cadmium, and brass. Releases JA or JP fuels, gear lubricants, cutting fluids, carbon soot, hydraulic fluid, and other soil away from the surface so they can be easily rinsed away with water. Water miscible with dielectric and antioxidant properties. Can be diluted with water or use full strength.
U.S. Air Force MIL-PRF-87937D Type IV and U.S. Navy MIL-PRF-85570C Type II certified.

View More

Technical Specs

  • Item Aircraft/Metal Cleaner,Bio-Based,55 gal.
  • Type Bio-Based
  • Size 55 gal.
  • Color Very Light Amber
  • Removes Variety Of Oils, Greases And Soils
  • Package Quantity 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.