Skip Content

 
Exit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Exit

Technical Specs

  • Item Exit Sign 
  • Language English 
  • Material Aluminum/Plastic 
  • Height 9-11/32" 
  • Standards UL 924 Listed 
Legend Style
Please Select
Mounting Style
Please Select
Width
Please Select
Legend/Background Color
Please Select
Legend
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Shop Items By
Select items to compare View Compare
10 Products
Compare /
Item #
Mfr.
Model #
Legend Style
Mounting Style
Width
Legend/Background Color
Legend
Price
Qty
Please use Qty box to add item(s) to cart.
DE-06G-CD
Text and Symbol
L-Shaped Projecting
16-3/4"
Green/Light Yellow Green
Exit (Arrow)

$689.00 / each

Enter location to check availability
Catalog Page #  2355 

Price $689.00 / each

Technical Specs

  • Item Exit Sign
  • Language English
  • Legend Style Text and Symbol
  • Material Aluminum/Plastic
  • Mounting Style L-Shaped Projecting
  • Height 9-11/32"
  • Width 16-3/4"
  • Legend/Background Color Green/Light Yellow Green
  • Legend Exit (Arrow)
  • Standards UL 924 Listed
DE-06R-CD
Text and Symbol
L-Shaped Projecting
16-3/4"
Red/Light Yellow Green
Exit (Arrow)

$689.00 / each

Enter location to check availability
Catalog Page #  2355 

Price $689.00 / each

Technical Specs

  • Item Exit Sign
  • Language English
  • Legend Style Text and Symbol
  • Material Aluminum/Plastic
  • Mounting Style L-Shaped Projecting
  • Height 9-11/32"
  • Width 16-3/4"
  • Legend/Background Color Red/Light Yellow Green
  • Legend Exit (Arrow)
  • Standards UL 924 Listed
DE-06G-TD
Text and Symbol
Surface
16-3/4"
Green/Light Yellow Green
Exit (Arrow)

$698.00 / each

Enter location to check availability
Catalog Page #  2355 

Price $698.00 / each

Technical Specs

  • Item Exit Sign
  • Language English
  • Legend Style Text and Symbol
  • Material Aluminum/Plastic
  • Mounting Style Surface
  • Height 9-11/32"
  • Width 16-3/4"
  • Legend/Background Color Green/Light Yellow Green
  • Legend Exit (Arrow)
  • Standards UL 924 Listed
DE-06R-TD
Text and Symbol
Surface
16-3/4"
Red/Light Yellow Green
Exit (Arrow)

$698.00 / each

Enter location to check availability
Catalog Page #  2355 

Price $698.00 / each

Technical Specs

  • Item Exit Sign
  • Language English
  • Legend Style Text and Symbol
  • Material Aluminum/Plastic
  • Mounting Style Surface
  • Height 9-11/32"
  • Width 16-3/4"
  • Legend/Background Color Red/Light Yellow Green
  • Legend Exit (Arrow)
  • Standards UL 924 Listed
E-06G-FS
Text
Flush Mounted
12-5/32"
Green/Light Yellow Green
Exit

$285.00 / each

Enter location to check availability
Catalog Page #  2355 

Price $285.00 / each

Technical Specs

  • Item Exit Sign
  • Language English
  • Legend Style Text
  • Material Aluminum/Plastic
  • Mounting Style Flush Mounted
  • Height 9-11/32"
  • Width 12-5/32"
  • Legend/Background Color Green/Light Yellow Green
  • Legend Exit
  • Standards UL 924 Listed
E-06R-FS
Text
Flush Mounted
12-5/32"
Red/Light Yellow Green
Exit

$285.00 / each

Enter location to check availability
Catalog Page #  2355 

Price $285.00 / each

Technical Specs

  • Item Exit Sign
  • Language English
  • Legend Style Text
  • Material Aluminum/Plastic
  • Mounting Style Flush Mounted
  • Height 9-11/32"
  • Width 12-5/32"
  • Legend/Background Color Red/Light Yellow Green
  • Legend Exit
  • Standards UL 924 Listed
E-06G-TS
Text
L-Shaped Projecting
12-5/32"
Green/Light Yellow Green
Exit

$332.00 / each

Enter location to check availability
Catalog Page #  2355 

Price $332.00 / each

Technical Specs

  • Item Exit Sign
  • Language English
  • Legend Style Text
  • Material Aluminum/Plastic
  • Mounting Style L-Shaped Projecting
  • Height 9-11/32"
  • Width 12-5/32"
  • Legend/Background Color Green/Light Yellow Green
  • Legend Exit
  • Standards UL 924 Listed
E-06G-CS
Text
L-Shaped Projecting
12-5/32"
Green/Light Yellow Green
Exit

$323.75 / each

Enter location to check availability
Catalog Page #  2355 

Price $323.75 / each

Technical Specs

  • Item Exit Sign
  • Language English
  • Legend Style Text
  • Material Aluminum/Plastic
  • Mounting Style L-Shaped Projecting
  • Height 9-11/32"
  • Width 12-5/32"
  • Legend/Background Color Green/Light Yellow Green
  • Legend Exit
  • Standards UL 924 Listed
E-06R-TS
Text
L-Shaped Projecting
12-5/32"
Red/Light Yellow Green
Exit

$332.00 / each

Enter location to check availability
Catalog Page #  2355 

Price $332.00 / each

Technical Specs

  • Item Exit Sign
  • Language English
  • Legend Style Text
  • Material Aluminum/Plastic
  • Mounting Style L-Shaped Projecting
  • Height 9-11/32"
  • Width 12-5/32"
  • Legend/Background Color Red/Light Yellow Green
  • Legend Exit
  • Standards UL 924 Listed
E-06R-CS
Text
L-Shaped Projecting
12-5/32"
Red/Light Yellow Green
Exit

$323.75 / each

Enter location to check availability
Catalog Page #  2355 

Price $323.75 / each

Technical Specs

  • Item Exit Sign
  • Language English
  • Legend Style Text
  • Material Aluminum/Plastic
  • Mounting Style L-Shaped Projecting
  • Height 9-11/32"
  • Width 12-5/32"
  • Legend/Background Color Red/Light Yellow Green
  • Legend Exit
  • Standards UL 924 Listed
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More