Skip Content

Exit Sign,Left Arrow,9-11/32x14-15/32In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Exit Sign, Left Arrow, 9-11/32x14-15/32In

Price $355.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 15F272
  • Mfr. Model # DEL-06R-CS
  • UNSPSC # 55121704
  • Catalog Page # 2355
  • Catalog Group # G5739
  • Shipping Weight 2.6 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Safe Glow® glow-in-the-dark exit signs are designed for upscale interiors; the beveled polycarbonate front panel and matte frame, with a polished aluminum back plate, deliver a rich and elegant look. 50-ft. viewing distance and LEED points qualified. Nonradioactive, nontoxic, and suitable for high- or low-level installation. Mounting hardware included.

View More

Technical Specs

  • Item Exit Sign
  • Legend Exit (Arrow Left)
  • Legend Style Text and Symbol
  • Language English
  • Material Aluminum/Plastic
  • Mounting Style L-Shaped Projecting
  • Height 9-11/32"
  • Width 14-15/32"
  • Glow-in-the-Dark Yes
  • Retroreflective No
  • Legend/Background Color Red/Light Yellow Green
  • Standards UL 924 Listed
  • Green Environmental Attribute Photoluminescent Product
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.