Skip Content

 
Directional Arrow close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Directional Arrow

Technical Specs

  • Item Directional Sign 
  • Legend Style Symbol 
  • Material Aluminum/Plastic 
  • Mounting Style Low Level 
  • Height 6-1/4" 
  • Width 4-3/4" 
  • Legend (Arrow) 
Legend/Background Color
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Shop Items By
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Legend/Background Color
Price
Qty
Please use Qty box to add item(s) to cart.
LLA-01G
Green/Light Green

$125.20 / each

Enter location to check availability
Catalog Page #  NA

Price $125.20 / each

Technical Specs

  • Item Directional Sign
  • Legend Style Symbol
  • Material Aluminum/Plastic
  • Mounting Style Low Level
  • Height 6-1/4"
  • Width 4-3/4"
  • Legend/Background Color Green/Light Green
  • Legend (Arrow)
LLA-01R
Red/Light Green

$125.20 / each

Enter location to check availability
Catalog Page #  NA

Price $125.20 / each

Technical Specs

  • Item Directional Sign
  • Legend Style Symbol
  • Material Aluminum/Plastic
  • Mounting Style Low Level
  • Height 6-1/4"
  • Width 4-3/4"
  • Legend/Background Color Red/Light Green
  • Legend (Arrow)
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More