Skip Content

Trash Can,38 gal.,Tan close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Trash Can, 38 gal., Tan

Price $619.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 9YM03
  • Mfr. Model # 9472TN
  • UNSPSC # 47121702
  • Catalog Page # N/A
  • Catalog Group # E6353
  • Shipping Weight 45.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemTrash Can
  • Capacity38 gal.
  • ColorTan
  • MaterialPlastic
  • FinishUV Protectant
  • Length18-1/4"
  • Width18-1/4"
  • Height39-1/4"
  • ShapeSquare
  • TopSide Opening
  • Number of Openings4
  • StandardsUL
  • For Use With32" x 44" trash bag
  • IncludesMolded-In Stone Aggregate Panels, Telescoping Base Hides Bag, Recessed Bottom, Side Opening 13"W x 6"H
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 years, 6 months ago
by
Read all my Q&A
 
Please wait while more information about RDale is loaded.
Additional information about RDale could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the manufacturer, the finished product weight is 36lbs. We carry this unit in the tan color. We can contact the vendor to see if they are able to make additional colors for you. Please contact us at 888-361-8649 and have your Grainger account number available as this option is for Grainger business accounts only.
2 years, 6 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-31T20:12:17.837-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_9YM03, prod, sort_default
1 of 1
  • 2015-05-31T20:12:17.838-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_9YM03, prod, sort_default
1 of 1