Skip Content

Mail Cart,39-1/2 In. L,22-1/2 In. W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Mail Cart, 39-1/2 In. L, 22-1/2 In. W

Price $483.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 20C484
  • Mfr. Model # 5239BL
  • UNSPSC # 24101501
  • Catalog Page # N/A
  • Shipping Weight 46.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemMail Cart
  • Overall Length39-1/2"
  • Overall Width22-1/2"
  • Overall Height40-3/4"
  • Load Capacity300 lb.
  • Number of Shelves1
  • Number of Compartments1
  • Frame MaterialSteel
  • Caster Wheel MaterialNylon
  • Front Caster Wheel Dia.3"
  • Rear Caster Wheel Dia.8"
  • ColorBlack
  • FinishPowder Coated
  • Green Certification or Other RecognitionGREENGUARD Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is GREENGUARD Certified.

Alternate Products

Alternate Search Terms


Rated 4 out of 5 by 1reviewer.
Rated 4 out of 5 by Very smooth to handle. Was very pleased with the quality of the product. It seems very solid and does not rattle or make any type of noise rolling it from location to location. June 19, 2012
  • 2015-08-29T20:02:40.140-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_20C484, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 month ago
by
Read all my Q&A
 
Please wait while more information about sodexo1 is loaded.
Additional information about sodexo1 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Hello, This cart is designed to hold legal size folders. Please let me know if you have any additional questions. Thank you, Mai
1 month ago
by
Read all my Q&A
 
Please wait while more information about SafcoProducts is loaded.
Additional information about SafcoProducts could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-29T19:41:33.700-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_20C484, prod, sort_default
1 of 1
  • 2015-08-29T19:41:33.702-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_20C484, prod, sort_default
1 of 1