Skip Content

 
6 Hook Coat Rack close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

6 Hook Coat Rack

SAFCO


Technical Specs

  • Width (In.)36 
  • MaterialAluminum 
  • FinishSatin 
Shop Items By:Online Catalog 
Height (In.)
Please Select
Depth (In.)
Please Select
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Height (In.)
Depth (In.)
Availability
Price
Qty
4202
2
2-3/4

$88.85 / each

6 Hook Coat Rack,Nail Head,2Hx36W
Catalog Page #  NA

Price: $88.85 / each

Technical Specs

  • Height (In.)2
  • Depth (In.)2-3/4
  • Width (In.)36
  • MaterialAluminum
  • FinishSatin
4162
7
3-3/4

$66.25 / each

6 Hook Coat Rack,7Hx36W
Catalog Page #  NA

Price: $66.25 / each

Technical Specs

  • Height (In.)7
  • Depth (In.)3-3/4
  • Width (In.)36
  • MaterialAluminum
  • FinishSatin