Skip Content

 
3 Hook Coat Rack close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

3 Hook Coat Rack

SAFCO


Technical Specs

  • Width (In.)18 
  • MaterialAluminum 
  • FinishSatin 
Shop Items By:Online Catalog 
Height (In.)
Please Select
Depth (In.)
Please Select
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Height (In.)
Depth (In.)
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
4201 BUY 12S
2
2-3/4

$49.95 / each

3 Hook Coat Rack,Nail Head,2Hx18W
Catalog Page #  NA

$49.95 / each

Technical Specs

  • Height (In.)2
  • Depth (In.)2-3/4
  • Width (In.)18
  • MaterialAluminum
  • FinishSatin
4161
7
3-3/4

$39.70 / each

3 Hook Coat Rack,7Hx18W,Satin Aluminum
Catalog Page #  NA

$39.70 / each

Technical Specs

  • Height (In.)7
  • Depth (In.)3-3/4
  • Width (In.)18
  • MaterialAluminum
  • FinishSatin