Skip Content

 
SAE 1050-1065 Spring Steel Standard Split Lock Washer close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SAE 1050-1065 Spring Steel Standard Split Lock Washer

GRAINGER APPROVED VENDOR


Technical Specs

  • ItemSplit Lock Washer 
  • TypeStandard 
  • MaterialSAE 1050-1065 Spring Steel 
Brand:G GRAINGER APPROVED VENDOR 
Finish
Please Select
Fits Bolt Sizes
Please Select
Inside Dia.
Please Select
Outside Dia.
Please Select
Thickness
Please Select
Package Quantity
Please Select
Select items to compareView Compare
9 Products
Compare /
Item #
Mfr.
Model #
Finish
Fits Bolt Sizes
Inside Dia.
Outside Dia.
Thickness
Package Quantity
Availability
Price
Qty
6DYV2
Plain
5/16"
0.322"
0.583"
0.078"
100

$3.21 / pkg. of 100

Split Lock Washer,Stl,Fits 5/16 In,Pk100
Catalog Page #  2827 

Price: $3.21 / pkg. of 100

Technical Specs

  • ItemSplit Lock Washer
  • TypeStandard
  • MaterialSAE 1050-1065 Spring Steel
  • FinishPlain
  • Fits Bolt Sizes5/16"
  • Inside Dia.0.322"
  • Outside Dia.0.583"
  • Thickness0.078"
  • Package Quantity100
6DYV3
Plain
1"
1.024"
1.656"
0.250"
50

$40.40 / pkg. of 50

Split Lock Washer,Stl,Fits 1 In,Pk 50
Catalog Page #  2827 

Price: $40.40 / pkg. of 50

Technical Specs

  • ItemSplit Lock Washer
  • TypeStandard
  • MaterialSAE 1050-1065 Spring Steel
  • FinishPlain
  • Fits Bolt Sizes1"
  • Inside Dia.1.024"
  • Outside Dia.1.656"
  • Thickness0.250"
  • Package Quantity50
6DYU7
Zinc-Plated Steel
#10
0.200"
0.334"
0.047"
100

$1.86 / pkg. of 100

Split Lock Washer,Zinc,Fits #10,Pk 100
Catalog Page #  2827 

Price: $1.86 / pkg. of 100

Technical Specs

  • ItemSplit Lock Washer
  • TypeStandard
  • MaterialSAE 1050-1065 Spring Steel
  • FinishZinc-Plated Steel
  • Fits Bolt Sizes#10
  • Inside Dia.0.200"
  • Outside Dia.0.334"
  • Thickness0.047"
  • Package Quantity100
6DYU8
Zinc-Plated Steel
#12
0.227"
0.377"
0.056"
100

$2.34 / pkg. of 100

Split Lock Washer,Zinc,Fits #12,Pk 100
Catalog Page #  2827 

Price: $2.34 / pkg. of 100

Technical Specs

  • ItemSplit Lock Washer
  • TypeStandard
  • MaterialSAE 1050-1065 Spring Steel
  • FinishZinc-Plated Steel
  • Fits Bolt Sizes#12
  • Inside Dia.0.227"
  • Outside Dia.0.377"
  • Thickness0.056"
  • Package Quantity100
6DYU5
Zinc-Plated Steel
#6
0.148"
0.250"
0.031"
100

$1.69 / pkg. of 100

Split Lock Washer,Zinc,Fits #6,Pk 100
Catalog Page #  2827 

Price: $1.69 / pkg. of 100

Technical Specs

  • ItemSplit Lock Washer
  • TypeStandard
  • MaterialSAE 1050-1065 Spring Steel
  • FinishZinc-Plated Steel
  • Fits Bolt Sizes#6
  • Inside Dia.0.148"
  • Outside Dia.0.250"
  • Thickness0.031"
  • Package Quantity100
6DYU6
Zinc-Plated Steel
#8
0.174"
0.293"
0.040"
100

$1.30 / pkg. of 100

Split Lock Washer,Zinc,Fits #8,Pk 100
Catalog Page #  2827 

Price: $1.30 / pkg. of 100

Technical Specs

  • ItemSplit Lock Washer
  • TypeStandard
  • MaterialSAE 1050-1065 Spring Steel
  • FinishZinc-Plated Steel
  • Fits Bolt Sizes#8
  • Inside Dia.0.174"
  • Outside Dia.0.293"
  • Thickness0.040"
  • Package Quantity100
6DYU9
Zinc-Plated Steel
1/4"
0.260"
0.487"
0.062"
100

$1.74 / pkg. of 100

Split Lock Washer,Zinc,Fits 1/4 In,Pk100
Catalog Page #  2827 

Price: $1.74 / pkg. of 100

Technical Specs

  • ItemSplit Lock Washer
  • TypeStandard
  • MaterialSAE 1050-1065 Spring Steel
  • FinishZinc-Plated Steel
  • Fits Bolt Sizes1/4"
  • Inside Dia.0.260"
  • Outside Dia.0.487"
  • Thickness0.062"
  • Package Quantity100
6DYV0
Zinc-Plated Steel
5/16"
0.322"
0.583"
0.078"
100

$3.45 / pkg. of 100

Split Lock Washer,Zinc,Fits 5/16In,Pk100
Catalog Page #  2827 

Price: $3.45 / pkg. of 100

Technical Specs

  • ItemSplit Lock Washer
  • TypeStandard
  • MaterialSAE 1050-1065 Spring Steel
  • FinishZinc-Plated Steel
  • Fits Bolt Sizes5/16"
  • Inside Dia.0.322"
  • Outside Dia.0.583"
  • Thickness0.078"
  • Package Quantity100
6DYV1
Zinc-Plated Steel
3/8"
0.385"
0.680"
0.094"
100

$4.23 / pkg. of 100

Split Lock Washer,Zinc,Fits 3/8 In,Pk100
Catalog Page #  2827 

Price: $4.23 / pkg. of 100

Technical Specs

  • ItemSplit Lock Washer
  • TypeStandard
  • MaterialSAE 1050-1065 Spring Steel
  • FinishZinc-Plated Steel
  • Fits Bolt Sizes3/8"
  • Inside Dia.0.385"
  • Outside Dia.0.680"
  • Thickness0.094"
  • Package Quantity100