Rubber Sheet, Oil Resistant, 60A close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Rubber Sheet, Oil Resistant, 60A

GRAINGER APPROVED VENDOR

Technical Specs

  • Item:Rubber Sheet 
  • Application:Oil Resistant 
  • Material:Buna-N/Nitrile Rubber 
  • Width:12" 
  • Color:Black 
  • Finish:Smooth 
  • Durometer:60A 
Price:$70-$80 
Type
Please Select
Thickness
Please Select
Length
Please Select
Backing Type
Please Select
Min. Temp. Rating (Deg. F)
Please Select
Max. Temp. (F)
Please Select
Elongation
Please Select
Tensile Strength (PSI)
Please Select
Standards
Please Select

close Did you know that ...

You can find the right products faster by using the drop down filters above. Go there — now.

Product #TypeThicknessLengthBacking TypeMin. Temp. Rating (Deg. F)Max. Temp. (F)AvailabilityPrice Qty
1XYU1Commercial Grade1"24"Plain-30220

Typically in Stock

$78.40 / each

1TWN1High Grade3/32"36"Adhesive-40225

Item ships within 6 business days from supplier

$70.60 / each

1TWN2High Grade1/8"36"Adhesive-40225

Item ships within 6 business days from supplier

$73.80 / each

1TWL3High Grade1/4"24"Adhesive-40225

Item ships within 6 business days from supplier

$75.85 / each

1DRT4High Grade3/8"24"Plain-40225

Typically in Stock

$70.20 / each

1TWK6High Grade1"12"Adhesive-40225

Item ships within 6 business days from supplier

$74.60 / each

1DRR6High Grade1"12"Plain-40225

Typically in Stock

$70.00 / each

2UNR4Military Specification3/16"36"Plain-50220

Item ships within 6 business days from supplier

$72.00 / each

2UNF6Military Specification3/16"36"Plain-60220

Typically in Stock

$75.25 / each

2UPF1Military Specification3/16"36"Plain-60220

Typically in Stock

$75.25 / each

Adding More Products