Skip Content

 
Rubber Roll, Neoprene Spring Rubber close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Rubber Roll, Neoprene Spring Rubber


Technical Specs

  • Item Rubber Roll 
  • Application General Purpose 
  • Type Commercial Grade 
  • Material Neoprene Spring Rubber 
  • Thickness 1/8" 
  • Width 36" 
  • Length 50 Ft. 
  • Color Black 
  • Finish Smooth 
  • Backing Type Non-Adhesive 
  • Min. Temp. Rating (Deg. F) -30 
  • Max. Temp. (F) 220 
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Price
  • $900-$1000 
Select items to compare View Compare
1 Product
Compare /
Product #
Mfr.
Model #
Price
Qty
Please use Qty box to add item(s) to cart.
2080-1/8

$984.50 / each

Enter location to check availability
Catalog Page #  2736 

Price $984.50 / each

Technical Specs

  • Item Rubber Roll
  • Application General Purpose
  • Type Commercial Grade
  • Material Neoprene Spring Rubber
  • Thickness 1/8"
  • Width 36"
  • Length 50 Ft.
  • Color Black
  • Finish Smooth
  • Backing Type Non-Adhesive
  • Min. Temp. Rating (Deg. F) -30
  • Max. Temp. (F) 220
  • Durometer 70A
  • Elongation 200%
  • Tensile Strength (PSI) 1500
  • Standards ASTM D2000 BC
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More