Skip Content

 
Rubber Roll, Neoprene close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Rubber Roll, Neoprene


Technical Specs

  • Item Rubber Roll 
  • Material Neoprene 
  • Width 36" 
  • Finish Smooth 
  • Backing Type Non-Adhesive 
Application
Please Select
Type
Please Select
Thickness
Please Select
Length
Please Select
Color
Please Select
Min. Temp. Rating (Deg. F)
Please Select
Max. Temp. (F)
Please Select
Durometer
Please Select
Elongation
Please Select
Tensile Strength (PSI)
Please Select
Standards
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Price
  • $900-$1000 
Select items to compare View Compare
17 Products
Compare /
Product #
Mfr.
Model #
Application
Type
Thickness
Length
Color
Min. Temp. Rating (Deg. F)
Max. Temp. (F)
Durometer
Elongation
Tensile Strength (PSI)
Standards
Price
Qty
Please use Qty box to add item(s) to cart.
380-3/32-25
Food Grade
FDA Grade
3/32"
25 ft.
White
-30
220 Degrees
50A
500%
1200

$960.00 / each

Enter location to check availability
Catalog Page #  NA

Price $960.00 / each

Technical Specs

  • Item Rubber Roll
  • Application Food Grade
  • Type FDA Grade
  • Material Neoprene
  • Thickness 3/32"
  • Width 36"
  • Length 25 ft.
  • Color White
  • Finish Smooth
  • Backing Type Non-Adhesive
  • Min. Temp. Rating (Deg. F) -30
  • Max. Temp. (F) 220 Degrees
  • Durometer 50A
  • Elongation 500%
  • Tensile Strength (PSI) 1200
380-1/4-10
Food Grade
FDA Grade
1/4"
10 Ft.
White
-30
220
50A
500%
1200
FDA Approved

$917.50 / each

Enter location to check availability
Catalog Page #  2730 

Price $917.50 / each

Technical Specs

  • Item Rubber Roll
  • Application Food Grade
  • Type FDA Grade
  • Material Neoprene
  • Thickness 1/4"
  • Width 36"
  • Length 10 Ft.
  • Color White
  • Finish Smooth
  • Backing Type Non-Adhesive
  • Min. Temp. Rating (Deg. F) -30
  • Max. Temp. (F) 220
  • Durometer 50A
  • Elongation 500%
  • Tensile Strength (PSI) 1200
  • Standards FDA Approved
380-1
Food Grade
FDA Grade
1"
3 Ft.
White
-30
220
50A
500%
1200

$906.50 / each

Enter location to check availability
Catalog Page #  2736 

Price $906.50 / each

Technical Specs

  • Item Rubber Roll
  • Application Food Grade
  • Type FDA Grade
  • Material Neoprene
  • Thickness 1"
  • Width 36"
  • Length 3 Ft.
  • Color White
  • Finish Smooth
  • Backing Type Non-Adhesive
  • Min. Temp. Rating (Deg. F) -30
  • Max. Temp. (F) 220
  • Durometer 50A
  • Elongation 500%
  • Tensile Strength (PSI) 1200
6030-3/32
General Purpose
Commercial Grade
3/32"
66 Ft.
Black
-20
170
30A
350%
1000
ASTM D2000 BC

$925.50 / each

Enter location to check availability
Catalog Page #  2732 

Price $925.50 / each

Technical Specs

  • Item Rubber Roll
  • Application General Purpose
  • Type Commercial Grade
  • Material Neoprene
  • Thickness 3/32"
  • Width 36"
  • Length 66 Ft.
  • Color Black
  • Finish Smooth
  • Backing Type Non-Adhesive
  • Min. Temp. Rating (Deg. F) -20
  • Max. Temp. (F) 170
  • Durometer 30A
  • Elongation 350%
  • Tensile Strength (PSI) 1000
  • Standards ASTM D2000 BC
6040-3/32
General Purpose
Commercial Grade
3/32"
66 Ft.
Black
-20
170
40A
350%
1000
ASTM D2000 BC

$925.50 / each

Enter location to check availability
Catalog Page #  2732 

Price $925.50 / each

Technical Specs

  • Item Rubber Roll
  • Application General Purpose
  • Type Commercial Grade
  • Material Neoprene
  • Thickness 3/32"
  • Width 36"
  • Length 66 Ft.
  • Color Black
  • Finish Smooth
  • Backing Type Non-Adhesive
  • Min. Temp. Rating (Deg. F) -20
  • Max. Temp. (F) 170
  • Durometer 40A
  • Elongation 350%
  • Tensile Strength (PSI) 1000
  • Standards ASTM D2000 BC
6050-3/32
General Purpose
Commercial Grade
3/32"
66 Ft.
Black
-20
170
50A
350%
1000
ASTM D2000 BC

$925.50 / each

Enter location to check availability
Catalog Page #  2732 

Price $925.50 / each

Technical Specs

  • Item Rubber Roll
  • Application General Purpose
  • Type Commercial Grade
  • Material Neoprene
  • Thickness 3/32"
  • Width 36"
  • Length 66 Ft.
  • Color Black
  • Finish Smooth
  • Backing Type Non-Adhesive
  • Min. Temp. Rating (Deg. F) -20
  • Max. Temp. (F) 170
  • Durometer 50A
  • Elongation 350%
  • Tensile Strength (PSI) 1000
  • Standards ASTM D2000 BC
6030-1/8
General Purpose
Commercial Grade
1/8"
50 Ft.
Black
-20
170
30A
350%
1000
ASTM D2000 BC

$911.00 / each

Enter location to check availability
Catalog Page #  2732 

Price $911.00 / each

Technical Specs

  • Item Rubber Roll
  • Application General Purpose
  • Type Commercial Grade
  • Material Neoprene
  • Thickness 1/8"
  • Width 36"
  • Length 50 Ft.
  • Color Black
  • Finish Smooth
  • Backing Type Non-Adhesive
  • Min. Temp. Rating (Deg. F) -20
  • Max. Temp. (F) 170
  • Durometer 30A
  • Elongation 350%
  • Tensile Strength (PSI) 1000
  • Standards ASTM D2000 BC
6040-1/8
General Purpose
Commercial Grade
1/8"
50 Ft.
Black
-20
170
40A
350%
1000
ASTM D2000 BC

$911.00 / each

Enter location to check availability
Catalog Page #  2732 

Price $911.00 / each

Technical Specs

  • Item Rubber Roll
  • Application General Purpose
  • Type Commercial Grade
  • Material Neoprene
  • Thickness 1/8"
  • Width 36"
  • Length 50 Ft.
  • Color Black
  • Finish Smooth
  • Backing Type Non-Adhesive
  • Min. Temp. Rating (Deg. F) -20
  • Max. Temp. (F) 170
  • Durometer 40A
  • Elongation 350%
  • Tensile Strength (PSI) 1000
  • Standards ASTM D2000 BC
6050-1/8
General Purpose
Commercial Grade
1/8"
50 Ft.
Black
-20
170
50A
350%
1000
ASTM D2000 BC

$911.00 / each

Enter location to check availability
Catalog Page #  2732 

Price $911.00 / each

Technical Specs

  • Item Rubber Roll
  • Application General Purpose
  • Type Commercial Grade
  • Material Neoprene
  • Thickness 1/8"
  • Width 36"
  • Length 50 Ft.
  • Color Black
  • Finish Smooth
  • Backing Type Non-Adhesive
  • Min. Temp. Rating (Deg. F) -20
  • Max. Temp. (F) 170
  • Durometer 50A
  • Elongation 350%
  • Tensile Strength (PSI) 1000
  • Standards ASTM D2000 BC
6060-1/8
General Purpose
Commercial Grade
1/8"
50 Ft.
Black
-20
170
60A
250%
1000
ASTM D2000 BC

$911.00 / each

Enter location to check availability
Catalog Page #  2732 

Price $911.00 / each

Technical Specs

  • Item Rubber Roll
  • Application General Purpose
  • Type Commercial Grade
  • Material Neoprene
  • Thickness 1/8"
  • Width 36"
  • Length 50 Ft.
  • Color Black
  • Finish Smooth
  • Backing Type Non-Adhesive
  • Min. Temp. Rating (Deg. F) -20
  • Max. Temp. (F) 170
  • Durometer 60A
  • Elongation 250%
  • Tensile Strength (PSI) 1000
  • Standards ASTM D2000 BC
2080-3/16-30
General Purpose
Commercial Grade
3/16"
30 ft.
Black
-30
220 Degrees
70A
200%
1500
ASTM D2000BC

$901.50 / each

Enter location to check availability
Catalog Page #  NA

Price $901.50 / each

Technical Specs

  • Item Rubber Roll
  • Application General Purpose
  • Type Commercial Grade
  • Material Neoprene
  • Thickness 3/16"
  • Width 36"
  • Length 30 ft.
  • Color Black
  • Finish Smooth
  • Backing Type Non-Adhesive
  • Min. Temp. Rating (Deg. F) -30
  • Max. Temp. (F) 220 Degrees
  • Durometer 70A
  • Elongation 200%
  • Tensile Strength (PSI) 1500
  • Standards ASTM D2000BC
355HG-1/8
General Purpose
High Grade
1/8"
50 Ft.
Black
-30
225
50A
350%
1500
ASTM D2000 BC

$984.50 / each

Enter location to check availability
Catalog Page #  2732 

Price $984.50 / each

Technical Specs

  • Item Rubber Roll
  • Application General Purpose
  • Type High Grade
  • Material Neoprene
  • Thickness 1/8"
  • Width 36"
  • Length 50 Ft.
  • Color Black
  • Finish Smooth
  • Backing Type Non-Adhesive
  • Min. Temp. Rating (Deg. F) -30
  • Max. Temp. (F) 225
  • Durometer 50A
  • Elongation 350%
  • Tensile Strength (PSI) 1500
  • Standards ASTM D2000 BC
355HG-3/16-30
General Purpose
High Grade
3/16"
30 ft.
Black
-30
225 Degrees
50A
350%
1500
ASTM D2000BC

$901.50 / each

Enter location to check availability
Catalog Page #  NA

Price $901.50 / each

Technical Specs

  • Item Rubber Roll
  • Application General Purpose
  • Type High Grade
  • Material Neoprene
  • Thickness 3/16"
  • Width 36"
  • Length 30 ft.
  • Color Black
  • Finish Smooth
  • Backing Type Non-Adhesive
  • Min. Temp. Rating (Deg. F) -30
  • Max. Temp. (F) 225 Degrees
  • Durometer 50A
  • Elongation 350%
  • Tensile Strength (PSI) 1500
  • Standards ASTM D2000BC
1030HG-1/2-10
General Purpose
High Grade
1/2"
10 Ft.
Black
-30
225
30A
450%
1200
ASTM D2000 BC

$981.50 / each

Enter location to check availability
Catalog Page #  2730 

Price $981.50 / each

Technical Specs

  • Item Rubber Roll
  • Application General Purpose
  • Type High Grade
  • Material Neoprene
  • Thickness 1/2"
  • Width 36"
  • Length 10 Ft.
  • Color Black
  • Finish Smooth
  • Backing Type Non-Adhesive
  • Min. Temp. Rating (Deg. F) -30
  • Max. Temp. (F) 225
  • Durometer 30A
  • Elongation 450%
  • Tensile Strength (PSI) 1200
  • Standards ASTM D2000 BC
1040HG-1/2-10
General Purpose
High Grade
1/2"
10 Ft.
Black
-30
225
40A
400%
1500
ASTM D2000 BC

$981.50 / each

Enter location to check availability
Catalog Page #  2730 

Price $981.50 / each

Technical Specs

  • Item Rubber Roll
  • Application General Purpose
  • Type High Grade
  • Material Neoprene
  • Thickness 1/2"
  • Width 36"
  • Length 10 Ft.
  • Color Black
  • Finish Smooth
  • Backing Type Non-Adhesive
  • Min. Temp. Rating (Deg. F) -30
  • Max. Temp. (F) 225
  • Durometer 40A
  • Elongation 400%
  • Tensile Strength (PSI) 1500
  • Standards ASTM D2000 BC
1055HG-1/2-10
General Purpose
High Grade
1/2"
10 Ft.
Black
-30
225
60A
400%
1500
ASTM D2000 BC

$981.50 / each

Enter location to check availability
Catalog Page #  2730 

Price $981.50 / each

Technical Specs

  • Item Rubber Roll
  • Application General Purpose
  • Type High Grade
  • Material Neoprene
  • Thickness 1/2"
  • Width 36"
  • Length 10 Ft.
  • Color Black
  • Finish Smooth
  • Backing Type Non-Adhesive
  • Min. Temp. Rating (Deg. F) -30
  • Max. Temp. (F) 225
  • Durometer 60A
  • Elongation 400%
  • Tensile Strength (PSI) 1500
  • Standards ASTM D2000 BC
365HG-1/2-10
General Purpose
High Grade
1/2"
10 Ft.
Black
-30
225
70A
200%
1500
ASTM D2000 BC

$981.50 / each

Enter location to check availability
Catalog Page #  2730 

Price $981.50 / each

Technical Specs

  • Item Rubber Roll
  • Application General Purpose
  • Type High Grade
  • Material Neoprene
  • Thickness 1/2"
  • Width 36"
  • Length 10 Ft.
  • Color Black
  • Finish Smooth
  • Backing Type Non-Adhesive
  • Min. Temp. Rating (Deg. F) -30
  • Max. Temp. (F) 225
  • Durometer 70A
  • Elongation 200%
  • Tensile Strength (PSI) 1500
  • Standards ASTM D2000 BC
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms