Skip Content

 
Rubber Roll, EPDM close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Rubber Roll, EPDM


Technical Specs

  • Item Rubber Roll 
  • Application Weather Resistant 
  • Type General Purpose 
  • Material EPDM 
  • Thickness 3/16" 
  • Width 36" 
  • Length 30 ft. 
  • Color Black 
  • Finish Smooth 
  • Backing Type Non-Adhesive 
  • Min. Temp. Rating (Deg. F) -40 
  • Max. Temp. (F) 225 Degrees 
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Price
  • $900-$1000 
Select items to compare View Compare
1 Product
Compare /
Product #
Mfr.
Model #
Price
Qty
Please use Qty box to add item(s) to cart.
1600-3/16-30

$946.00 / each

Enter location to check availability
Catalog Page #  NA

Price $946.00 / each

Technical Specs

  • Item Rubber Roll
  • Application Weather Resistant
  • Type General Purpose
  • Material EPDM
  • Thickness 3/16"
  • Width 36"
  • Length 30 ft.
  • Color Black
  • Finish Smooth
  • Backing Type Non-Adhesive
  • Min. Temp. Rating (Deg. F) -40
  • Max. Temp. (F) 225 Degrees
  • Durometer 60A
  • Elongation 300%
  • Tensile Strength (PSI) 1000
  • Standards ASTM D2000BA
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More