Skip Content

Rubber Mulch Roll,Brown,72 x 24 In. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Rubber Mulch Roll, Brown, 72 x 24 In.

Price $28.85 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 8M689
  • Mfr. Model # PM26300
  • UNSPSC # 11121706
  • Catalog Page # N/A
  • Catalog Group # E7310
  • Shipping Weight 8.35 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemRubber Mulch Roll
  • ColorBrown
  • MaterialRecycled Rubber
  • Length72"
  • Width24"
  • Thickness1/2"
  • Size2'W x 6'L
How can we improve our Technical Specifications?

Rated 1 out of 5 by 1reviewer.
Rated 1 out of 5 by Bought 9 units to place underneath picnic tables at a daycare to help cover up dirt where grass does not grow well.These matts are fairly thin, and started to break apart after about 2 months. Having to scrap them and find something thicker and is glued well so no particles try to break apart. June 12, 2014
  • 2015-05-28T20:02:34.946-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_8M689, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
the mulch area washing away?
1 year ago
by
Read all my Q&A
 
Please wait while more information about 1shoppper is loaded.
Additional information about 1shoppper could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
In order to better assist you we will need additional information. Please call 1-800-Grainger to speak with a Customer Service Agent. Thank you for using Grainger.com Ask & Answer.
1 year ago
by
Read all my Q&A
 
Please wait while more information about KarenS is loaded.
Additional information about KarenS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-28T20:03:20.533-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_8M689, prod, sort_default
1 of 1
  • 2015-05-28T20:03:20.534-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_8M689, prod, sort_default
1 of 1