Skip Content

Grommet,SBR,3/8 ID,1/2 Dia,PK50 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Grommet, SBR, 3/8 ID, 1/2 Dia, PK50

Price $2.81 / pkg. of 50

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3MPL3
  • Mfr. Model # 3MPL3
  • UNSPSC # 31162401
  • Catalog Page # 3049
  • Shipping Weight 0.1 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemRubber Grommet
  • ApplicationGeneral Purpose
  • TypeStyle 1
  • MaterialSBR, BUNA-S
  • Inside Dia. (A)3/8"
  • Outside Dia. (B)5/8"
  • Overall Thickness (C)1/4"
  • Panel Thickness (D)1/16"
  • Panel Hole Dia. (E)1/2"
  • ColorBlack
  • Min. Temp. Rating (Deg. F)-40
  • Max. Temp. (F)225
  • Durometer60A +/- 5
  • Elongation250%
  • Tensile Strength (PSI)870
  • StandardsASTM D2000 2AA606
  • Package Quantity50
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(3 Questions : 3 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about Jouno is loaded.
Additional information about Jouno could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
I am not seeing that we carry small packages of grommets. Thank you for using Grainger.com Ask & Answer.
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about PattiY is loaded.
Additional information about PattiY could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about gwiz is loaded.
Additional information about gwiz could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Thank you for the information. I have forwarded this on to the appropriate team to have the description updated. If you need further assistance, please contact us at 1-800-Grainger. Thank you for using Grainger Ask & Answer.
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
I need a water tight seal around a tube passing through a fermented food with an approximate PH of 4.0. Is this a suitable choice? If not, could you recommend one that is?

Thank you.
Field of Industry:: Home food processing
Product used for:: Fermentation containers
Years purchasing from Grainger:: 15+
2 years, 9 months ago
by
Read all my Q&A
 
Please wait while more information about Mudgeon is loaded.
Additional information about Mudgeon could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following.

This is not a food grade product and it has not been tested for PH levels. We do not have a grommet that meets the specifications that you request.

Thanks for using Ask & Answer.
2 years, 9 months ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
+2points
2out of 2found this answer helpful.
Was this helpful?helpful2unhelpful0
  • 2015-05-27T20:46:10.860-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3MPL3, prod, sort_default
1 of 1
  • 2015-05-27T20:46:10.862-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3MPL3, prod, sort_default
1 of 1