Skip Content

Edging,SBR,A,1/4 x 5/16 In,100 Ft L,Blk close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Edging, SBR, A, 1/4 x 5/16 In, 100 Ft L, Blk

Price $83.95 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3HCG2
  • Mfr. Model # ESBP116202424
  • UNSPSC # 30102616
  • Catalog Page # 3054
  • Shipping Weight 5.1 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemRubber Edging
  • MaterialSBR
  • StyleA
  • Groove Width1/4"
  • Groove Depth5/16"
  • Overall Width3/8"
  • Overall Height3/8"
  • ColorBlack
  • Length100 ft.
  • Backing TypeNon-Adhesive
  • Min. Temp. Rating (Deg. F)-25
  • Max. Temp. (F)230
  • StandardsASTM D2000 AA
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

Can I get a sample?

1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about carguy4ever is loaded.
Additional information about carguy4ever could not be loaded.
+1point
1out of 1found this question helpful.
Was this helpful?helpful1unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Please contact your local branch regarding viewing the product.
1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
2 years, 7 months ago
by
Read all my Q&A
 
Please wait while more information about caryel1 is loaded.
Additional information about caryel1 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the
following: Grainger part number 3HCG2 will not be U.V. or weather resistant. SBR is the abbreviation for Styrene-butadiene rubber. EPDM rubber has very good U.V. and weather resistance, and Neoprene is considered a good choice as well. Grainger offers both EPDM and Neoprene rubber edging; however, some options may not meet the specifications for part number 3HGC2. Please call the toll free number, 1-800-323-0620 for more assistance in selection.

Thank you for using Grainger Ask and Answer
2 years, 7 months ago
by
Read all my Q&A
 
Please wait while more information about BobM is loaded.
Additional information about BobM could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-03T19:45:12.580-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3HCG2, prod, sort_default
1 of 1
  • 2015-05-03T19:45:12.583-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3HCG2, prod, sort_default
1 of 1