Skip Content

 
Round Point Shovel close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Round Point Shovel


Technical Specs

  • Item Round Point Shovel 
  • Gauge 14 ga. 
Handle Length
Please Select
Blade Width
Please Select
Blade Length
Please Select
Handle Type
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
2 Products
Compare /
Product #
Mfr.
Model #
Handle Length
Blade Width
Blade Length
Handle Type
Price
Qty
Please use Qty box to add item(s) to cart.
72-062
27"
9"
11-1/2"
D-Grip

$55.65 / each

Enter location to check availability
Catalog Page #  NA

Price $55.65 / each

Technical Specs

  • Item Round Point Shovel
  • Handle Length 27"
  • Blade Width 9"
  • Blade Length 11-1/2"
  • Gauge 14 ga.
  • Handle Type D-Grip
72-061
48"
9-3/4"
11"
Straight

$55.65 / each

Enter location to check availability
Catalog Page #  NA

Price $55.65 / each

Technical Specs

  • Item Round Point Shovel
  • Handle Length 48"
  • Blade Width 9-3/4"
  • Blade Length 11"
  • Gauge 14 ga.
  • Handle Type Straight
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More