Skip Content

 
Round Base Magnet close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Round Base Magnet

TM

Technical Specs

  • Item Round Base Magnet 
  • Material Neodymium 
Casing Material
Please Select
Max. Pull
Please Select
Thickness
Please Select
Diameter
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Casing Material
Max. Pull
Thickness
Diameter
Price
Qty
Please use Qty box to add item(s) to cart.
3DXX9
Chrome Plating
48 lb.
0.265"
1-2/5"

$11.18 / each

Enter location to check availability
Catalog Page #  1048 

Price $11.18 / each

Technical Specs

  • Item Round Base Magnet
  • Material Neodymium
  • Casing Material Chrome Plating
  • Max. Pull 48 lb.
  • Thickness 0.265"
  • Diameter 1-2/5"
10E852
Steel
105 lb.
0.313"
2-1/32"

$39.50 / each

Enter location to check availability
Catalog Page #  1048 

Price $39.50 / each

Technical Specs

  • Item Round Base Magnet
  • Material Neodymium
  • Casing Material Steel
  • Max. Pull 105 lb.
  • Thickness 0.313"
  • Diameter 2-1/32"
10E853
Steel
160 lb.
0.375"
2-5/8"

$83.75 / each

Enter location to check availability
Catalog Page #  1048 

Price $83.75 / each

Technical Specs

  • Item Round Base Magnet
  • Material Neodymium
  • Casing Material Steel
  • Max. Pull 160 lb.
  • Thickness 0.375"
  • Diameter 2-5/8"
10E851
Steel
22 lb.
0.188"
1-1/4"

$20.48 / each

Enter location to check availability
Catalog Page #  1048 

Price $20.48 / each

Technical Specs

  • Item Round Base Magnet
  • Material Neodymium
  • Casing Material Steel
  • Max. Pull 22 lb.
  • Thickness 0.188"
  • Diameter 1-1/4"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms