Skip Content

Round Base Magnet,25 lb. Pull close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Round Base Magnet, 25 lb. Pull

Price $7.40 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6XY87
  • Mfr. Model # 6XY87
  • UNSPSC # 27112109
  • Catalog Page # 3321
  • Shipping Weight 0.18 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemEncased Round Base Magnet
  • MaterialCeramic Ferrite
  • Max. Pull25 lb.
  • Thickness0.315"
  • Diameter2"
  • Casing MaterialSteel
  • Hole Dia.1/5"
  • Stability Temp.32 Degrees to 150 Degrees F
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
 
1 answer

See below

Product :
Grainger Item #: 6XY87
Round Base Ring Magnet, Type Ceramic, Height 0.315 In, Thickness 0.315 In, Dia 2.035 In, Hole Dia 0.200 In, Size 3.2 Oz, Max Pull 25 Lb, Stability Temp 32 to 150 Deg F, Ceramic Ferrite in Steel Cup, Chrome Plated
Question:
Can you tell me the actual OD & ID of the maganet. Also the OD of the cup/cover and the dia of the little hole in the cup/cover? Thanks.
Field of Industry:: Mechanical Design
Product used for:: Lifting Nuts
2 years, 11 months ago
by
Read all my Q&A
 
Please wait while more information about Niall is loaded.
Additional information about Niall could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The outside diameter of the cup is 2.035". The hole diameter of the cup is 0.20". The outside thickness is 0.315". The outside diameter of the magnet is approximately 1.795". There is no information of the hole size of the magnet.

Thanks for using Ask & Answer.
2 years, 10 months ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-02T19:59:24.038-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6XY87, prod, sort_default
1 of 1
  • 2015-07-02T19:59:24.040-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6XY87, prod, sort_default
1 of 1