Skip Content

Hand Drum Pump, Rotary close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Hand Drum Pump, Rotary

Price $105.10 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 8DXD1
  • Mfr. Model # 1014
  • UNSPSC # 40151521
  • Catalog Page # N/A
  • Shipping Weight 5.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Hand Operated Drum Pump
  • Action Type Rotary
  • Pump Body Material Polypropylene
  • Wetted Materials Polypropylene, Ryton, PTFE, Polyethylene, Hastelloy-C
  • Seal Material PTFE
  • Gasket Material Polyethylene
  • Discharge Tubing Material Polypropylene
  • GPM 6
  • Maximum Head 10 ft.
  • Max. Pressure 5 psi
  • Max. Temp. 120 Degrees F
  • Ounces per Stroke 8 oz.
  • Max. Viscosity 50 CPS
  • Max. GPM for Oil 4
  • Max. GPM for Water 6
  • Inlet Size 1"
  • Outlet Size 1"
  • Discharge Tube Outlet ID Size 5/8"
  • Discharge Tube Outlet OD Size 1"
  • Discharge Tube Length 4"
  • Suction Tube Length 43"
  • Suction Tube Outlet O.D. Size 1"
  • Suction Tube Type Polypropylene
  • Overall Length 7"
  • Metered No
  • Adapter Type Bung
  • Adapter Material Polypropylene
  • Adapter Dia. 2"
  • Application For Dispensing Chemicals From 15-55 Gallon Drums. Recommended For Methanol, Chlorinated Solvents, Antifreeze & Windshield Washer Fluid.
  • Features Good Chemical Resistance
  • Includes Bung Adapter
  • Manufacturers Warranty Length 2 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.