Skip Content

Polypropylene Rope, 1/2" Rope Dia., 300 ft. Length, Yellow close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Polypropylene Rope, 1/2" Rope Dia., 300 ft. Length, Yellow

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 2PRR1
  • Mfr. Model # 2PRR1
  • UNSPSC # 31151503
  • Catalog Page # N/A
  • Shipping Weight 6.13 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Highly buoyant, hollow-braid polypropylene rope is strong, lightweight, and especially suited for water activities.

The medium-duty rope resists rot and mildew. It can be stored wet, and can remain in water for years with little or no effect on fibers.

The premium polypropylene resin is also mixed with the highest quality UV stabilizers (HALS) and drawn to optimum specifications. Resistant to rotation and marine growth. Easy to splice.

View More

Technical Specs

  • Item Rope
  • Rope Material Polypropylene
  • Rope Application General Purpose
  • Rope Construction Hollow Braid
  • Rope Dia. 1/2"
  • Length 300 ft.
  • Working Load Limit 544 lb.
  • Tensile Strength 3200 lb.
  • Package Type Spool
  • Color Yellow
  • Standards Cordage Institute
  • Performance Property Highly Buoyant
  • Rope Sub-Category General Purpose Ropes
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.