Skip Content

Manilene/ Polypropylene Rope, 1/2" Rope Dia., 600 ft. Length, Brown close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Manilene/ Polypropylene Rope, 1/2" Rope Dia., 600 ft. Length, Brown

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 2PRL1
  • Mfr. Model # 2PRL1
  • UNSPSC # 31151503
  • Catalog Page # N/A
  • Shipping Weight 29.95 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Medium duty, twisted manilene rope provides the look and feel of natural manila, but offers twice the strength and half the weight.

Crafted from premium polypropylene, manilene bites and renders well on capstans. It also floats and resists rot, oils, gas and most chemicals.

View More

Technical Specs

  • Item Rope
  • Rope Material Manilene/ Polypropylene
  • Rope Application General Purpose
  • Rope Construction Twisted
  • Rope Dia. 1/2"
  • Length 600 ft.
  • Working Load Limit 420 lb.
  • Tensile Strength 3780 lb.
  • Package Type Wood Reel
  • Color Brown
  • Standards Cordage Institute
  • Performance Property Lightweight
  • Rope Sub-Category General Purpose Ropes
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.