Skip Content

Rope,PPL,Twisted,5/16 In. dia.,600 ft. L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Rope, PPL, Twisted, 5/16 In. dia., 600 ft. L

Price $93.90 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2PRK7
  • Mfr. Model # 2PRK7
  • UNSPSC # 31151503
  • Catalog Page # 1512
  • Shipping Weight 13.45 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemRope
  • Rope MaterialPolypropylene
  • Rope ApplicationBoundary
  • Rope ConstructionTwisted
  • Rope Dia.5/16"
  • Length600 ft.
  • Working Load Limit170 lb.
  • Tensile Strength1710 lb.
  • Package TypeWood Reel
  • ColorBlack/ Yellow
  • StandardsCordage Institute
  • Performance PropertyRot Resistant
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Rot-resistant, twisted polypropylene rope is suitable for boundary applications, as well as general purpose applications such as pulling through conduit pipe and obstructions with little friction.

Twisted polypropylene is strong, lightweight, hockle-resistant, buoyant, and rotproof. It is also unaffected by water, oil, gasoline, and most chemicals. The material and construction provide tenacity, abrasion resistance, and performance.

Due to its low melting point (266° to 334°F), the rope should not be used at temperatures above 200°F, or in high friction applications. Subject to UV degradation, rope should be stored in a protective or covered area whenever possible.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.