Skip Content

Cotton Rope, 5/8" Rope Dia., 600 ft. Length, White close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (1-800-472-4643).

Cotton Rope, 5/8" Rope Dia., 600 ft. Length, White

TM

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 2PRJ4
  • Mfr. Model # 2PRJ4
  • UNSPSC # 31151501
  • Catalog Page # N/A
  • Shipping Weight 58.0 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Light duty, twisted cotton rope is soft and pliable, suitable for general purpose applications in dry environments.

The natural cotton fibers and twisted construction provide average strength, minimum stretch, and excellent resistance to UV rays. The rope is also biodegradable and must be stored dry.

View More

Technical Specs

  • Item Rope
  • Rope Material Cotton
  • Rope Application General Purpose
  • Rope Construction Twisted
  • Rope Dia. 5/8"
  • Length 600 ft.
  • Working Load Limit 440 lb.
  • Tensile Strength 3520 lb.
  • Package Type Wood Reel
  • Color White
  • Standards Cordage Institute
  • Performance Property Lightweight
  • Rope Sub-Category General Purpose Ropes
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.