Skip Content

Rope,PPL,Hollow Braid,1/4In dia,1000ft L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Rope, PPL, Hollow Braid, 1/4In dia, 1000ft L

Price $109.85 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2ELD2
  • Mfr. Model # 2ELD2
  • UNSPSC # 31151503
  • Catalog Page # 1512
  • Shipping Weight 7.8 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemRope
  • Rope MaterialPolypropylene
  • Rope ApplicationGeneral Purpose
  • Rope ConstructionHollow Braid
  • Rope Dia.1/4"
  • Length1000 ft.
  • Working Load Limit170 lb.
  • Tensile Strength1000 lb.
  • Package TypeMetal Spool
  • ColorYellow
  • StandardsCordage Institute
  • Performance PropertyHighly Buoyant
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Medium-duty, hollow braid polypropylene rope is highly versatile and can remain in water for years with little or no effect on fibers.

Braided polypropylene is strong, lightweight, buoyant, and rotproof. It is also unaffected by water, oil, gasoline, and most chemicals. The material and construction provide tenacity, abrasion resistance, and performance.

Due to its low melting point (266° to 334°F), the rope should not be used at temperatures above 200°F, or in high friction applications. The premium polypropylene resin is also blended with UV inhibitors, color concentrate, and polyethylene to create a high-draw, high tenacity rope.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Our application is in wastewater and the wood will absorb odorous components when respooling. Please change the description of this product. the type of spool was one of the factors why it was chosen.
Gender: Male
Field of Industry:: Municipal Wastewater
Product used for:: All operations
Years purchasing from Grainger:: Me - 5 years, City - longer
3 years, 2 months ago
by
Bristol, CT, USA
Read all my Q&A
 
Please wait while more information about BobfP is loaded.
Additional information about BobfP could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Thankyou for your information, I will submit a feedback to have our web site corrected.
"The source for the answers given by Grainger in Ask and Answer are based on the information provided with the question, which may not be complete or may not apply to other situations, and based on product literature and informational materials, the content of which is provided by Grainger’s product suppliers. Grainger disclaims liability for any information it provides in Ask and Answer which later may be alleged or determined by a court of law to be inaccurate or incorrect. The answers given by Grainger in Ask and Answer are not intended to replace or supplement any professional, engineering or other consultation services available to its product users. Always read, understand, and follow the product information and instructions provided by the manufacturer.”
Gender: Male
Age: 45 to 54
3 years, 2 months ago
by
Lincolnshire, IL, USA
Read all my Q&A
 
Please wait while more information about Sully1 is loaded.
Additional information about Sully1 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-06T20:50:03.231-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2ELD2, prod, sort_default
1 of 1
  • 2015-07-06T20:50:03.233-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2ELD2, prod, sort_default
1 of 1