Skip Content

Nylon Rope, 1/2" Rope Dia., 600 ft. Length, White close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (1-800-472-4643).

Nylon Rope, 1/2" Rope Dia., 600 ft. Length, White

TM

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 1VEL3
  • Mfr. Model # 1VEL3
  • NSN # 4020-00-968-1357
  • UNSPSC # 31151504
  • Catalog Page # N/A
  • Shipping Weight 38.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Heavy duty, twisted nylon rope is ideal in rigging applications.

Also known as 3-strand or laid rope, twisted nylon can absorb sudden shock loads that would break ropes made of other fibers. It resists oils, gasoline, grease, marine growth, and nonacidic chemicals. It is also rotproof, with very good resistance to abrasion and ultraviolet (UV) rays.

Due to the 100% filament nylon material and twisted construction, the spliceable rope can be expected to last 4 to 5 times longer than natural materials. The high-quality fibers are above average compared to most other ropes.

View More

Technical Specs

  • Item Rope
  • Rope Material Nylon
  • Rope Application Rigging
  • Rope Construction Twisted
  • Rope Dia. 1/2"
  • Length 600 ft.
  • Working Load Limit 525 lb.
  • Tensile Strength 5750 lb.
  • Package Type Wood Reel
  • Color White
  • Standards Cordage Institute
  • Performance Property Heavy Duty
  • Rope Sub-Category General Purpose Ropes
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.