Skip Content

Roll Up Speed Bump,120In,Yellow,Plastic close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Roll Up Speed Bump, 120In, Yellow, Plastic

Price $653.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 33K183
  • Mfr. Model # 3192-00026
  • UNSPSC # 24101808
  • Catalog Page # 1413
  • Shipping Weight 29.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The portable speed bump system is designed to temporary control traffic flow. You can deploy it and retrieve it in seconds. The unique patented design conforms to virtually any road surface. This on-demand temporary speed bump is designed to help protect workers and pedestrians in 15 to 45 mph speed areas.
Note: This temporary solution is not meant to be left unattended or used on high-speed roads.

View More

Technical Specs

  • Item Roll Up Speed Bump
  • Type of Installation Concrete
  • Length 120"
  • Height 1-3/4"
  • Width 8-3/4"
  • Color Yellow
  • Material Plastic
  • Includes Anchors For Permanent Installation
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.