Skip Content

Roll,UHMW,0.080 In Th,1 In x50 Ft,White close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Roll, UHMW, 0.080 In Th, 1 In x50 Ft, White

Price $45.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4CDJ1
  • Mfr. Model # 4CDJ1
  • UNSPSC # 30102515
  • Catalog Page # 3039
  • Shipping Weight 1.7 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemRoll Stock
  • ApplicationWear-Strip
  • TypeVirgin Food Contact Grade
  • MaterialUHMW, Ultra High Molecular Weight
  • Thickness0.080"
  • Width1"
  • Length50 Ft
  • ColorWhite
  • FinishSmooth
  • Backing TypeNon-Adhesive
  • Min. Temp. Rating (Deg. F)-22
  • Max. Temp. (F)180
  • Elongation460%
  • Tensile Strength (PSI)3300
  • StandardsFDA, USDA, and 3-A Dairy Approved
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
I want to know if this is smooth on both sides or if it has a backing of some sort on one side? It says in the description "Non-Adhesive Backing Type". I take that to mean that it has a backing on it, but what I'm looking for is a roll of plastic that is smooth on both sides. Please let me know.
1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about Lynx is loaded.
Additional information about Lynx could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This item does not have an adhesive backing so it is smooth on both sides.

Thank you for using Grainger Ask & Answer.
1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-04-27T19:43:03.240-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4CDJ1, prod, sort_default
1 of 1
  • 2015-04-27T19:43:03.242-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4CDJ1, prod, sort_default
1 of 1