Skip Content

Mobile Roll File.24 Compartments close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Mobile Roll File.24 Compartments

Price $161.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4KH35
  • Mfr. Model # 4KH35
  • UNSPSC # 44111515
  • Catalog Page # 2109
  • Shipping Weight 15.35 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemRoll File
  • TypeMobile
  • Number of Compartments24
  • Height31-3/8"
  • Width21"
  • Depth14"
  • Tube Size3-1/8 sq. in.
  • ConstructionWire
  • ColorWhite
  • FinishPlastic Coating
  • Caster TypeSwivel
  • Number of Casters4
  • Caster Dia.2"
  • IncludesMulti-Height Base Insert
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products


Rated 1 out of 5 by 2reviewers.
Rated 1 out of 5 by This mobile filing rack is junk. I was shocked when I opened it and saw how it is to be put together. This is a joke!!! Now to try to return it is going to be a absolute pain in the rear!! May 6, 2015
Rated 1 out of 5 by I wish I could give this zero stars. We received this and assembled as per the directions. The metal clips were useless as they kept popping off, we wound up using nylon ties. We then proceeded to store prints and the first time we moved it around two of the wheels broke off. We wound up placing it on a furniture dolly to be moved around. $124 for absolute junk. January 31, 2013
  • 2015-07-05T20:59:43.917-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_4KH35, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.