Skip Content

 
Ring Magnet close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Ring Magnet


Technical Specs

  • Item Ring Magnet 
Material
Please Select
Max. Pull
Please Select
Thickness
Please Select
Diameter
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
6 Products
Compare /
Product #
Mfr.
Model #
Material
Max. Pull
Thickness
Diameter
Price
Qty
Please use Qty box to add item(s) to cart.
10E794
Ceramic 5
1.3 lb.
0.187"
1-1/4"

$0.83 / each

Enter location to check availability
Catalog Page #  1048 

Price $0.83 / each

Technical Specs

  • Item Ring Magnet
  • Material Ceramic 5
  • Max. Pull 1.3 lb.
  • Thickness 0.187"
  • Diameter 1-1/4"
10E784
Ceramic 5
2.4 lb.
0.25"
1-3/4

$3.71 / pkg. of 2

Enter location to check availability
Catalog Page #  1048 

Price $3.71 / pkg. of 2

Technical Specs

  • Item Ring Magnet
  • Material Ceramic 5
  • Max. Pull 2.4 lb.
  • Thickness 0.25"
  • Diameter 1-3/4
10E795
Ceramic 5
4.4 lb.
0.331"
2-3/8"

$2.73 / each

Enter location to check availability
Catalog Page #  1048 

Price $2.73 / each

Technical Specs

  • Item Ring Magnet
  • Material Ceramic 5
  • Max. Pull 4.4 lb.
  • Thickness 0.331"
  • Diameter 2-3/8"
10E796
Ceramic 5
7.8 lb.
0.44"
3-3/8

$4.26 / each

Enter location to check availability
Catalog Page #  1048 

Price $4.26 / each

Technical Specs

  • Item Ring Magnet
  • Material Ceramic 5
  • Max. Pull 7.8 lb.
  • Thickness 0.44"
  • Diameter 3-3/8
10E797
Ceramic 5
9.8 lb.
0.406"
4-1/2"

$6.06 / each

Enter location to check availability
Catalog Page #  1048 

Price $6.06 / each

Technical Specs

  • Item Ring Magnet
  • Material Ceramic 5
  • Max. Pull 9.8 lb.
  • Thickness 0.406"
  • Diameter 4-1/2"
10E783
Ceramic 8
0.4 lb.
0.125"
11/16"

$3.71 / pkg. of 6

Enter location to check availability
Catalog Page #  1048 

Price $3.71 / pkg. of 6

Technical Specs

  • Item Ring Magnet
  • Material Ceramic 8
  • Max. Pull 0.4 lb.
  • Thickness 0.125"
  • Diameter 11/16"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More