Skip Content

3" Rigid Plate Caster, 176 lb. Load Rating close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

3" Rigid Plate Caster, 176 lb. Load Rating

Price $7.73 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4X696
  • Mfr. Model # 4X696
  • UNSPSC # 31162701
  • Catalog Page # 1656
  • Shipping Weight 0.964 lbs.
Country of Origin BrazilCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemRigid Plate Caster
  • Load Rating176 lb.
  • Wheel Dia.3"
  • Wheel Width1-1/4"
  • Overall Height4-1/16"
  • Plate Caster BrakeNo
  • Plate Caster LockNo Lock Included
  • Plate Caster Wheel MaterialPolyolefin
  • Inside Bolt Hole Spacing1-3/4 x 3"
  • Outside Bolt Hole Spacing1-3/4 x 3"
  • Plate TypeD
  • Wheel ColorBlack
  • Plate Caster Core MaterialPolypropylene
  • Wheel BearingsPlain Bore
  • Plate Size3-3/4 x 2-3/4"
  • Durometer65 Shore D
  • Core ColorGray
  • Mounting Bolt Dia.5/16"
  • Frame MaterialSteel
  • Plate Thickness0.109"
  • Frame FinishZinc Plated
  • Thread GuardYes
  • StandardsISO 9001
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Polyolefin Casters
• Black color Zinc-plated finish Include threadguard
Swivel casters feature double-ball raceway. Casters with brake feature side brake.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.