Skip Content

Reverse Osmosis System,1/4 In NPT close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Reverse Osmosis System, 1/4 In NPT

Price $495.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1RWA2
  • Mfr. Model # NSRO42C4
  • UNSPSC # 47101519
  • Catalog Page # 3789
  • Shipping Weight 17.4 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemReverse Osmosis System
  • Size1/4"
  • Membrane TypeTFC
  • Max. Temp. (F)100
  • Max. Pressure (PSI)100
  • Length (In.)12
  • Width (In.)4
  • Height (In.)12
  • Output (GPD)14.5
  • Cartridges Required2
  • IncludesReverse Osmosis Assembly, Water Storage Tank, Drain Adapter Kit, Faucet Assembly, Three Filters And Mounting Hardware
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

What are the installing instructions?

I just bought a Reverse Osmosis Filter System Model NSRO42C4, and it didnt come with any instructions for installing it. Please help
2 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about potatoeguy is loaded.
Additional information about potatoeguy could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The owner's manual has been emailed to you. If you have additional questions please contact our customer service department at 1-800-Grainger.
2 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-06-01T20:05:14.541-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1RWA2, prod, sort_default
1 of 1
  • 2015-06-01T20:05:14.543-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1RWA2, prod, sort_default
1 of 1