Skip Content

Replacement Sensor close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Replacement Sensor

GRAINGER APPROVED VENDOR


BrandGRAINGER APPROVED VENDOR 
Detects
Please Select
Sensor Range
Please Select
Resolution
Please Select
Temp. Range
Please Select
For Use With
Please Select
Select items to compareView Compare
15 Products
Compare /
Item #
Mfr. Model #
Detects
Sensor Range
Resolution
Temp. Range
For Use With
Availability
Price
Qty
6313787
Carbon Monoxide
0 to 1000 ppm
1 ppm
-20 Degrees to 40 Degrees C
Mfr. No. BM25

$532.00 / each

Replacement Sensor, Carbon Monoxide
Catalog Page #  NA

Price: $532.00 / each

Technical Specs

  • DetectsCarbon Monoxide
  • Sensor Range0 to 1000 ppm
  • Resolution1 ppm
  • Temp. Range-20 Degrees to 40 Degrees C
  • For Use WithMfr. No. BM25
54-54-14
Carbon Monoxide, Hydrogen Sulfide
CO 0 to 999 ppm, H2S 0 to 200 ppm
CO 1 ppm, H2S 1 ppm
-5 Degrees to 122 Degrees F

Item ships within 11 business days from supplier

$580.00 / each

Replacement Sensor, CO, H2S
Catalog Page #  NA

Price: $580.00 / each

Technical Specs

  • DetectsCarbon Monoxide, Hydrogen Sulfide
  • Sensor RangeCO 0 to 999 ppm, H2S 0 to 200 ppm
  • ResolutionCO 1 ppm, H2S 1 ppm
  • Temp. Range-5 Degrees to 122 Degrees F
17124983-8
Chlorine Dioxide
0 to 1 ppm
0.01 ppm
-4 Degrees to 122 Degrees F, -20 Degrees to 50 Degrees C
GasBadge Pro Single-Gas Air Monitors

Item ships within 15 business days from supplier

$590.00 / each

Replacement Sensor, Chlorine Dioxide
Catalog Page #  NA

Price: $590.00 / each

Technical Specs

  • DetectsChlorine Dioxide
  • Sensor Range0 to 1 ppm
  • Resolution0.01 ppm
  • Temp. Range-4 Degrees to 122 Degrees F, -20 Degrees to 50 Degrees C
  • For Use WithGasBadge Pro Single-Gas Air Monitors
4LNG6
Combustibles
0 to 100%
LEL 1%
-5 Degrees to 122 Degrees F
Biosystems PhD Plus and PhD Ultra

Item ships within 10 business days from supplier

$340.00 / each

Replacement Sensor, Combustibles
Catalog Page #  NA

Price: $340.00 / each

Technical Specs

  • DetectsCombustibles
  • Sensor Range0 to 100%
  • ResolutionLEL 1%
  • Temp. Range-5 Degrees to 122 Degrees F
  • For Use WithBiosystems PhD Plus and PhD Ultra
3TCN9
Combustibles
0 to 150 ppm
0.1 ppm
-20 Degrees to 50 Degrees C
Mfr. No. VTS-K5232100101, VTS-K5232101101, VTS-K5232110101, VTS-K5232111101

$49.35 / each

Replacement Sensor, Combustibles
Catalog Page #  NA

Price: $49.35 / each

Technical Specs

  • DetectsCombustibles
  • Sensor Range0 to 150 ppm
  • Resolution0.1 ppm
  • Temp. Range-20 Degrees to 50 Degrees C
  • For Use WithMfr. No. VTS-K5232100101, VTS-K5232101101, VTS-K5232110101, VTS-K5232111101
3LZV3
Combustibles
Greater Than 5 ppm Methane
GAS-Mate Combustible Gas Detector

$79.65 / each

Replacement Sensor, Combustibles
Catalog Page #  NA

Price: $79.65 / each

Technical Specs

  • DetectsCombustibles
  • Sensor RangeGreater Than 5 ppm Methane
  • For Use WithGAS-Mate Combustible Gas Detector
54-54-02
Hydrogen Sulfide
0 to 200 ppm
1 ppm
-5 Degrees to 122 Degrees F

Item ships within 11 business days from supplier

$380.00 / each

Replacement Sensor, Hydrogen Sulfide
Catalog Page #  NA

Price: $380.00 / each

Technical Specs

  • DetectsHydrogen Sulfide
  • Sensor Range0 to 200 ppm
  • Resolution1 ppm
  • Temp. Range-5 Degrees to 122 Degrees F
4LNG7
Hydrogen Sulfide
0 to 200 ppm
1 ppm
-5 Degrees to 122 Degrees F
Biosystems PhD Plus and PhD Ultra

Item ships within 10 business days from supplier

$470.25 / each

Replacement Sensor, Hydrogen Sulfide
Catalog Page #  NA

Price: $470.25 / each

Technical Specs

  • DetectsHydrogen Sulfide
  • Sensor Range0 to 200 ppm
  • Resolution1 ppm
  • Temp. Range-5 Degrees to 122 Degrees F
  • For Use WithBiosystems PhD Plus and PhD Ultra
17124983-4
Nitrogen Dioxide
0 to 150 ppm
0.1 ppm
-40 Degrees to 140 Degrees F, -40 Degrees to 60 Degrees C
GasBadge Pro Single-Gas Air Monitors

Item ships within 5 business days from supplier

$470.00 / each

Replacement Sensor, Nitrogen Dioxide
Catalog Page #  NA

Price: $470.00 / each

Technical Specs

  • DetectsNitrogen Dioxide
  • Sensor Range0 to 150 ppm
  • Resolution0.1 ppm
  • Temp. Range-40 Degrees to 140 Degrees F, -40 Degrees to 60 Degrees C
  • For Use WithGasBadge Pro Single-Gas Air Monitors
54-54-90
Oxygen
0 to 25% Vol
0.1%
-4 Degrees to 122 Degrees F, -20 Degrees to 50 Degrees C

Item ships within 11 business days from supplier

$260.00 / each

Replacement Sensor, Oxygen
Catalog Page #  NA

Price: $260.00 / each

Technical Specs

  • DetectsOxygen
  • Sensor Range0 to 25% Vol
  • Resolution0.1%
  • Temp. Range-4 Degrees to 122 Degrees F, -20 Degrees to 50 Degrees C
17124983-9
Phosphine
0 to 10 ppm
0.01 ppm
-40 Degrees to 140 Degrees F, -40 Degrees to 60 Degrees C
GasBadge Pro Single-Gas Air Monitors

Item ships within 15 business days from supplier

$620.00 / each

Replacement Sensor, Phosphine
Catalog Page #  NA

Price: $620.00 / each

Technical Specs

  • DetectsPhosphine
  • Sensor Range0 to 10 ppm
  • Resolution0.01 ppm
  • Temp. Range-40 Degrees to 140 Degrees F, -40 Degrees to 60 Degrees C
  • For Use WithGasBadge Pro Single-Gas Air Monitors
54-47-03
Sulfur Dioxide
0 to 100 ppm
0.1 ppm
-4 Degrees to 122 Degrees F, -20 Degrees to 50 Degrees C
Toxi Pro

Item ships within 16 business days from supplier

$435.00 / each

Replacement Sensor, Sulfur Dioxide
Catalog Page #  NA

Price: $435.00 / each

Technical Specs

  • DetectsSulfur Dioxide
  • Sensor Range0 to 100 ppm
  • Resolution0.1 ppm
  • Temp. Range-4 Degrees to 122 Degrees F, -20 Degrees to 50 Degrees C
  • For Use WithToxi Pro
17124983-5
Sulfur Dioxide
0 to 150 ppm
0.1 ppm
-40 Degrees to 140 Degrees F, -40 Degrees to 60 Degrees C
GasBadge Pro Single-Gas Air Monitors

Item ships within 5 business days from supplier

$470.00 / each

Replacement Sensor, Sulfur Dioxide
Catalog Page #  NA

Price: $470.00 / each

Technical Specs

  • DetectsSulfur Dioxide
  • Sensor Range0 to 150 ppm
  • Resolution0.1 ppm
  • Temp. Range-40 Degrees to 140 Degrees F, -40 Degrees to 60 Degrees C
  • For Use WithGasBadge Pro Single-Gas Air Monitors
17048075
Sulfur Dioxide
0 to 99.9 ppm
0.1 ppm
Single Gas Monitor

Item ships within 5 business days from supplier

$458.50 / each

Replacement Sensor, Sulfur Dioxide
Catalog Page #  NA

Price: $458.50 / each

Technical Specs

  • DetectsSulfur Dioxide
  • Sensor Range0 to 99.9 ppm
  • Resolution0.1 ppm
  • For Use WithSingle Gas Monitor
54-54-52
Volatile Organic Compounds
0 to 2000 ppm
0.1 PPM
-4 Degrees to 122 Degrees F, -20 Degrees to 50 Degrees C
Biosystems PHD6

Item ships within 11 business days from supplier

$1,337.00 / each

Replacement Sensor, VOC
Catalog Page #  NA

Price: $1,337.00 / each

Technical Specs

  • DetectsVolatile Organic Compounds
  • Sensor Range0 to 2000 ppm
  • Resolution0.1 PPM
  • Temp. Range-4 Degrees to 122 Degrees F, -20 Degrees to 50 Degrees C
  • For Use WithBiosystems PHD6