Skip Content

Reel Fire Hose close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Reel Fire Hose

GRAINGER APPROVED VENDOR

Technical Specs

  • ItemReel Fire Hose 
  • Thread TypeNST 
  • ColorWhite 
BrandGRAINGER APPROVED VENDOR 
Hose Inside Dia.
Please Select
Hose Length
Please Select
Working Pressure
Please Select
Hose Type
Please Select
Item #Hose Inside Dia.Hose LengthWorking PressureHose TypeAvailabilityPrice Qty
3EUJ61-1/2"100 ft.150 psiSingle Jacket

Typically in Stock

$501.50 / each

3ATP51-1/2"100 ft.150 psiSingle Jacket

$420.25 / each

4YLK31-1/2"100 ft.400 psiDouble Jacket

Typically in Stock

$641.00 / each

1FEL51-1/2"50 ft.150 psiSingle Jacket

$240.75 / each

3EUJ51-1/2"50 ft.150 psiSingle Jacket

$255.00 / each

4YLJ91-1/2"50 ft.400 psiDouble Jacket

$352.50 / each

4YLK41-3/4"100 ft.400 psiDouble Jacket

Typically in Stock

$751.00 / each

4YLK11-3/4"50 ft.400 psiDouble Jacket

Typically in Stock

$421.50 / each

3EUJ82-1/2"100 ft.150 psiSingle Jacket

Typically in Stock

$839.50 / each

3ATP62-1/2"100 ft.150 psiSingle Jacket

Typically in Stock

$793.50 / each

4YLK52-1/2"100 ft.400 psiDouble Jacket

Typically in Stock

$1,038.00 / each

1FEL62-1/2"50 ft.150 psiSingle Jacket

$410.00 / each

3EUJ72-1/2"50 ft.150 psiSingle Jacket

Typically in Stock

$481.00 / each

4YLK22-1/2"50 ft.400 psiDouble Jacket

Typically in Stock

$588.50 / each

Adding More Products