Skip Content

Reducing Coupling close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Reducing Coupling

GRAINGER APPROVED VENDOR

Technical Specs

  • Fittings Sub-CategoryCouplings 
  • ItemReducing Coupling 
  • Body Material304 Stainless Steel 
  • Connection TypeFNPT 
  • Max. Pressure300 psi 
Price:$45-$50 
Pipe Size
Please Select
Item #Pipe SizeAvailabilityPrice Qty
1LTT92" x 1/2"

Typically in Stock

$47.60 / each

1LTU12" x 3/4"

Typically in Stock

$46.85 / each

1LTU22" x 1"

Typically in Stock

$45.85 / each

1LTU32" x 1-1/4"

Typically in Stock

$46.85 / each

Adding More Products