Skip Content

Reducing Coupling close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Reducing Coupling

GRAINGER APPROVED VENDOR

Technical Specs

  • Fittings Sub-CategoryCouplings 
  • ItemReducing Coupling 
  • Connection TypeFNPT 
Price:$30-$35 
Body Material
Please Select
Pipe Size
Please Select
Max. Pressure
Please Select
Item #Body MaterialPipe SizeMax. PressureAvailabilityPrice Qty
6AYR3Brass3/8" x 1/4"1200 psi

Typically in Stock

$34.30 / pkg. of 10

1VGE9Red Brass1-1/2" x 1"125 psi

Typically in Stock

$34.80 / each

Adding More Products