Skip Content

 
Reducer close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Fittings Sub-CategoryReducers 
  • ItemReducer 
Body Material
Please Select
Class
Please Select
Pipe Size
Please Select
Connection Type
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Price
Select items to compareView Compare
11 Products
Compare /
Product #
Mfr.
Model #
Body Material
Class
Pipe Size
Connection Type
Price
Qty
Please use Qty box to add item(s) to cart.
1MPA7
Black Forged Steel
3/8" x 1/4"
Socket Weld

$3.99 / each

Enter location to check availability
Reducer,3/8 x 1/4 In.,Socket Weld
Catalog Page #  3880 

Price $3.99 / each

Technical Specs

  • Fittings Sub-CategoryReducers
  • ItemReducer
  • Body MaterialBlack Forged Steel
  • Pipe Size3/8" x 1/4"
  • Connection TypeSocket Weld
5P558
Black Malleable Iron
150
1/4" x 1/8"
FNPT

$2.98 / each

Enter location to check availability
Reducer,1/4 x 1/8 In.,FNPT
Catalog Page #  3868 

Price $2.98 / each

Technical Specs

  • Fittings Sub-CategoryReducers
  • ItemReducer
  • Body MaterialBlack Malleable Iron
  • Class150
  • Pipe Size1/4" x 1/8"
  • Connection TypeFNPT
5P559
Black Malleable Iron
150
3/8" x 1/4"
FNPT

$2.98 / each

Enter location to check availability
Reducer,3/8 x 1/4 In.,FNPT
Catalog Page #  3868 

Price $2.98 / each

Technical Specs

  • Fittings Sub-CategoryReducers
  • ItemReducer
  • Body MaterialBlack Malleable Iron
  • Class150
  • Pipe Size3/8" x 1/4"
  • Connection TypeFNPT
5P563
Black Malleable Iron
150
1/2" x 1/8"
FNPT

$3.14 / each

Enter location to check availability
Reducer,1/2 x 1/8 In.,FNPT
Catalog Page #  3868 

Price $3.14 / each

Technical Specs

  • Fittings Sub-CategoryReducers
  • ItemReducer
  • Body MaterialBlack Malleable Iron
  • Class150
  • Pipe Size1/2" x 1/8"
  • Connection TypeFNPT
5P562
Black Malleable Iron
150
1/2" x 1/4"
FNPT

$2.70 / each

Enter location to check availability
Reducer,1/2 x 1/4 In.,FNPT
Catalog Page #  3868 

Price $2.70 / each

Technical Specs

  • Fittings Sub-CategoryReducers
  • ItemReducer
  • Body MaterialBlack Malleable Iron
  • Class150
  • Pipe Size1/2" x 1/4"
  • Connection TypeFNPT
5P561
Black Malleable Iron
150
1/2" x 3/8"
FNPT

$2.61 / each

Enter location to check availability
Reducer,1/2 x 3/8 In.,FNPT
Catalog Page #  3868 

Price $2.61 / each

Technical Specs

  • Fittings Sub-CategoryReducers
  • ItemReducer
  • Body MaterialBlack Malleable Iron
  • Class150
  • Pipe Size1/2" x 3/8"
  • Connection TypeFNPT
5P566
Black Malleable Iron
150
3/4" x 1/4"
FNPT

$3.56 / each

Enter location to check availability
Reducer,3/4 x 1/4 In.,FNPT
Catalog Page #  3868 

Price $3.56 / each

Technical Specs

  • Fittings Sub-CategoryReducers
  • ItemReducer
  • Body MaterialBlack Malleable Iron
  • Class150
  • Pipe Size3/4" x 1/4"
  • Connection TypeFNPT
5P565
Black Malleable Iron
150
3/4" x 3/8"
FNPT

$3.68 / each

Enter location to check availability
Reducer,3/4 x 3/8 In.,FNPT
Catalog Page #  3868 

Price $3.68 / each

Technical Specs

  • Fittings Sub-CategoryReducers
  • ItemReducer
  • Body MaterialBlack Malleable Iron
  • Class150
  • Pipe Size3/4" x 3/8"
  • Connection TypeFNPT
5P564
Black Malleable Iron
150
3/4" x 1/2"
FNPT

$2.98 / each

Enter location to check availability
Reducer,3/4 x 1/2 In.,FNPT
Catalog Page #  3868 

Price $2.98 / each

Technical Specs

  • Fittings Sub-CategoryReducers
  • ItemReducer
  • Body MaterialBlack Malleable Iron
  • Class150
  • Pipe Size3/4" x 1/2"
  • Connection TypeFNPT
5P568
Black Malleable Iron
150
1" x 1/2"
FNPT

$4.96 / each

Enter location to check availability
Reducer,1 x 1/2 In.,FNPT
Catalog Page #  3868 

Price $4.96 / each

Technical Specs

  • Fittings Sub-CategoryReducers
  • ItemReducer
  • Body MaterialBlack Malleable Iron
  • Class150
  • Pipe Size1" x 1/2"
  • Connection TypeFNPT
5P567
Black Malleable Iron
150
1" x 3/4"
FNPT

$4.69 / each

Enter location to check availability
Reducer,1 x 3/4 In.,FNPT
Catalog Page #  3868 

Price $4.69 / each

Technical Specs

  • Fittings Sub-CategoryReducers
  • ItemReducer
  • Body MaterialBlack Malleable Iron
  • Class150
  • Pipe Size1" x 3/4"
  • Connection TypeFNPT
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More