Skip Content

 
Red Brass FNPT Elbow, 90 Degrees close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Red Brass FNPT Elbow, 90 Degrees

TM

Technical Specs

  • Fittings Sub-Category Elbows 
  • Item Elbow, 90 Degrees 
  • Body Material Red Brass 
  • Connection Type FNPT 
  • Max. Pressure 125 psi 
Pipe Size
Please Select
For Drinking Water Applications
Please Select
For Drinking Water Applications in CA, VT, MD, LA
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Price
  • $5-$10 
Select items to compare View Compare
8 Products
Compare /
Item #
Mfr.
Model #
Pipe Size
For Drinking Water Applications
For Drinking Water Applications in CA, VT, MD, LA
Price
Qty
Please use Qty box to add item(s) to cart.
1VER5
1/8"

$6.89 / each

Enter location to check availability
Catalog Page #  3475 

Price $6.89 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material Red Brass
  • Pipe Size 1/8"
  • Connection Type FNPT
  • Max. Pressure 125 psi
1VER6
1/4"

$6.44 / each

Enter location to check availability
Catalog Page #  3475 

Price $6.44 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material Red Brass
  • Pipe Size 1/4"
  • Connection Type FNPT
  • Max. Pressure 125 psi
6RCU2
1/4"
Low Lead Compliant
Certified Low Lead Compliant

$7.03 / each

Enter location to check availability
Catalog Page #  3476 

Price $7.03 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material Red Brass
  • Pipe Size 1/4"
  • Connection Type FNPT
  • Max. Pressure 125 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
1VER7
3/8"

$6.89 / each

Enter location to check availability
Catalog Page #  3475 

Price $6.89 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material Red Brass
  • Pipe Size 3/8"
  • Connection Type FNPT
  • Max. Pressure 125 psi
6RCU3
3/8"
Low Lead Compliant
Certified Low Lead Compliant

$6.91 / each

Enter location to check availability
Catalog Page #  3476 

Price $6.91 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material Red Brass
  • Pipe Size 3/8"
  • Connection Type FNPT
  • Max. Pressure 125 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
1VER8
1/2"

$7.29 / each

Enter location to check availability
Catalog Page #  3475 

Price $7.29 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material Red Brass
  • Pipe Size 1/2"
  • Connection Type FNPT
  • Max. Pressure 125 psi
6RCU4
1/2"
Low Lead Compliant
Certified Low Lead Compliant

$9.09 / each

Enter location to check availability
Catalog Page #  3476 

Price $9.09 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material Red Brass
  • Pipe Size 1/2"
  • Connection Type FNPT
  • Max. Pressure 125 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
1VER9
3/4"

$9.90 / each

Enter location to check availability
Catalog Page #  3475 

Price $9.90 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material Red Brass
  • Pipe Size 3/4"
  • Connection Type FNPT
  • Max. Pressure 125 psi
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms