Skip Content

Recycling Cart, 23 cu. ft. Volume Capacity, 1100 lb. Load Capacity, 31-1/2" Overall Width close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Recycling Cart, 23 cu. ft. Volume Capacity, 1100 lb. Load Capacity, 31-1/2" Overall Width

Price $716.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4HTH3
  • Mfr. Model # 4HTH3
  • UNSPSC # 24101501
  • Catalog Page # 1433
  • Catalog Group # F0179
  • Shipping Weight 91.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Container Trucks
Durable HDPE bodies sit on rugged, powder coated steel frames with tow bar tubes. 2 fixed and 2 swivel 4"-dia. casters. Detachable black nylon webbing on 2 sides, except for Bulk Poly Truck.

View More

Technical Specs

  • Item Recycling Cart
  • Volume Capacity 23 cu. ft.
  • Load Capacity 1100 lb.
  • Overall Length 48-1/2"
  • Overall Width 31-1/2"
  • Overall Height 36-1/4"
  • Color Gray
  • Number of Compartments 1
  • Material Plastic, Steel
  • Caster Size 4"
  • Caster Type (2) Rigid, (2) Swivel
  • Features Available with Silk Screen Imprint to Identify Contents
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.