Skip Content

Material Handling Cart,Blue close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Material Handling Cart, Blue

GRAINGER APPROVED VENDOR

Price: $688.00 / each

Please sign in or register to access lists

Check Availability
Product ships within 10 business days from supplier
  • Item # 4HTF3
  • Mfr. Model # 4HTF3
  • UNSPSC # 24101501
  • Catalog Page # 1542
  • Catalog Group # F1558
  • Shipping Weight 85.0 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemRecycling Cart
  • Volume Capacity23 cu. ft.
  • Load Capacity1100 lb.
  • Overall Length48-1/2"
  • Overall Width31-1/2"
  • Overall Height36-1/4"
  • ColorBlue
  • Number of Compartments1
  • MaterialPlastic, Steel
  • Caster Size4"
  • Caster Type(2) Rigid, (2) Swivel
  • FeaturesAvailable with Silk Screen Imprint to Identify Contents
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Container Trucks
Durable HDPE bodies sit on rugged, powder coated steel frames with tow bar tubes. 2 fixed and 2 swivel 4"-dia. casters. Detachable black nylon webbing on 2 sides, except for Bulk Poly Truck.

Product content provided by supplier

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.