Reclosable Bag close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Reclosable Bag

GRAINGER APPROVED VENDOR

Technical Specs

  • Item:Reclosable Bag 
  • Color:Clear 
  • Thickness:4 mil 
  • Closure Type:Zipper Seal 
Price:$35-$40 
Width
Please Select
Length
Please Select
Material
Please Select
Product #WidthLengthMaterialAvailabilityPrice Qty
5ZW4712"15"Polyethylene

Typically in Stock

$38.55 / pkg. of 100

8RK712-1/2"3"LDPE

Typically in Stock

$38.20 / pkg. of 1,000

Adding More Products