Skip Content

Reading Glasses,+2.5,Clear,Polycarbonate close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Reading Glasses, +2.5, Clear, Polycarbonate

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available

  • Item # 9E435
  • Mfr. Model # 11479-00000
  • UNSPSC # 42142901
  • Catalog Page # N/A
  • Shipping Weight 0.01 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Bifocal Reading Glasses
  • Diopter +2.5
  • Lens Color Clear
  • Lens Coating Antifog
  • Frame Design Half-Frame
  • Frame Color Gray
  • Lens Material Polycarbonate
  • Temple Color Gray
  • Temple Style Adjustable
  • UV Protection 99.9%
  • Includes LED Lights, Microfiber Bag and Lanyard
  • Standards ANSI Z87.1-2003, CSA Z94.3-2002
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item has been restricted from sale in the following states: AK, GU, HI and PR.


Light Vision Reader Glasses feature a specialized LED light, mounted on both sides of the temples that can be easily adjusted and or turned off individually. Built-in magnification combines the protection of safety glasses with bifocal reading glasses. A flexible nosebridge comfortably fits virtually all faces. The polycarbonate anti-fog lens on the Light Vision Reaser Glasses filter 99.9% of UV light. Two ultra-bright, adjustable LED lights are powered by a replaceable 3V battery (included). Includes a lanyard and microfiber storage bag. Replacement lenses are not available.

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.