Skip Content

 
Ratchet Faceshield Assembly close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Ratchet Faceshield Assembly

TM

Technical Specs

  • Visor Color Family Clear 
  • Visor Color Clear 
  • Visor Material PETG 
  • Visor Thickness 0.04" 
  • Visor Height 8" 
  • Visor Width 15-1/2" 
  • Headgear Material Plastic 
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Price
  • $15-$20 
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Price
Qty
Please use Qty box to add item(s) to cart.
8AA82

$18.40 / each

Enter location to check availability
Catalog Page #  NA

Price $18.40 / each

Technical Specs

  • Visor Color Family Clear
  • Visor Color Clear
  • Visor Material PETG
  • Visor Thickness 0.04"
  • Visor Height 8"
  • Visor Width 15-1/2"
  • Headgear Material Plastic
9TZ55

$18.13 / each

Enter location to check availability
Catalog Page #  NA

Price $18.13 / each

Technical Specs

  • Visor Color Family Clear
  • Visor Color Clear
  • Visor Material PETG
  • Visor Thickness 0.04"
  • Visor Height 8"
  • Visor Width 15-1/2"
  • Headgear Material Plastic
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More