Skip Content

White Traffic Zone Striping Paint, Water Base Type, 1 gal. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

White Traffic Zone Striping Paint, Water Base Type, 1 gal.

Price $39.10 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3XH15
  • Mfr. Model # 2391402
  • UNSPSC # 31211508
  • Catalog Page # 1743
  • Catalog Group # H7150
  • Shipping Weight 14.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This single-component, water-based acrylic coating is ideal for large striping jobs including commercial parking lots, stadiums, athletic facilities, and curbs. Use for old/new asphalt, concrete, and grass. You can apply with brush, roller, or bulk striping machine. Suitable for mild to moderate exposure in interior/exterior applications.

View More

Technical Specs

  • Item Traffic Zone Striping Paint
  • Base Type Water
  • Color Family Whites
  • Color White
  • Size 1 gal.
  • Net Weight 3.78L
  • Coverage Up to 690 Linear ft./4" Strip
  • Dry Time 8 hr.
  • Dry Time Tack Free 1/2 hr.
  • Application Temperature 40 to 100 Degrees F
  • Application Method Brush, Roll, Striping Machine
  • Surface Asphalt, Concrete, Grass
  • Exposure Conditions Mild to Moderate
  • VOC Content 100 g/L
  • For Use With Striping Machines
  • Green Environmental Attribute VOC Levels Meet SCAQMD Requirements
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms

Customer Reviews


Rated 1 out of 5 by 1reviewer.
Rated 1 out of 5 by This stuff is junk! Maybe I misunderstood the proper applications but Ii've used it on concrere and asphalt. It marks so bad with foot traffic and totally worthless for vehicle traffic. The stuff turns black from any traffic immediately. I've let it dry for 4 hours and it makes no difference. You need a "0" stars in the rating colum so I could have rated it honestly! October 2, 2013
  • 2016-05-04 T21:59:31.004-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_3XH15, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.