Skip Content

Striping PaintDark Blue, Solvent Base Type, Size: 18 oz. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Striping PaintDark Blue, Solvent Base Type, Size: 18 oz.

Price $13.16 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 23N405
  • Mfr. Model # 263446
  • UNSPSC # 31211501
  • Catalog Page # 1922
  • Catalog Group # H7168
  • Shipping Weight 1.4 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemStriping Paint
  • Base TypeSolvent
  • Color FamilyBlues
  • ColorDark Blue
  • Size18 oz.
  • Coverage150 Linear ft./4" Strip
  • Dry TimeLess Than 10 min.
  • Dry Time Tack Free30 min.
  • Application TemperatureBelow 32 Degrees F
  • Application MethodAerosol, Striping Machine, Striping Wand
  • SurfaceConcrete, Pavement, Grass, Gravel and More
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

Industrial Choice® S1600 System Inverted Striping Paints
General purpose, paint makes crisp, straight lines for lower-traffic areas, such as marking aisles and pallet positions. Indoor/outdoor.
VOC/MIR compliant.
High Performance® 2300 System Inverted Striping Paint
Handles striping and zone marking in high-traffic areas.
VOC/MIR compliant.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

Who many cans in a case. 12?

11 months ago
by
Read all my Q&A
 
Please wait while more information about mcope11 is loaded.
Additional information about mcope11 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
There is no indication how many are in a case as these are sold as the each.

Thank you for using Grainger.com Ask & Answer.
9 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-31T19:50:02.399-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_23N405, prod, sort_default
1 of 1
  • 2015-08-31T19:50:02.401-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_23N405, prod, sort_default
1 of 1