Skip Content

Striping Machine close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Striping Machine

Price $203.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6A940
  • Mfr. Model # 2395000
  • NSN # 5120-01-430-0861
  • UNSPSC # 31211908
  • Catalog Page # 1922
  • Shipping Weight 15.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemStriping Machine
  • HoldsCan of Marking Paint or Chalk
  • Material of ConstructionSteel/Plastic
  • Overall Length32"
  • For Use WithHard Hat and Industrial Choice Striping Paint, Aerosol Striping Paints to Apply Straight 2 to 4" Wide Lines
  • Includes(4) Wheels
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Designed for use with High Performance® 2300 System Inverted Striping Paint. Has a collapsible handle, allowing you to take it anywhere designation of bright, straight lines are needed. Heavy-duty wheels negotiate rugged terrain and cover a large area in a short amount of time. Includes storage compartment that holds up to 12 extra cans.

Alternate Search Terms


Rated 3 out of 5 by 2reviewers.
Rated 5 out of 5 by This unit, contrary to another reviewer's opinion, works great. The width of the stripe is adjustable and it's so reliable, we use it even in our yard (yes on the grass) to stripe for volleyball, Badminton, and yard tennis.. I bought it for my business location parking stripes, but use it a lot.. (grass grows and gets mowed) every two weeks for so, when entertaining, we re-stripe the badminton playfield.. once a year or so, we redo our parking lot.. This gadget is perfect for what it's designed to do... and NO the Paint can does NOT get out of line if you read the directions and learn how to use it.. It's SIMPLE!!!When/If it wears out or gets stolen.. I'll buy another the next day!!! November 18, 2012
Rated 1 out of 5 by The design of the spray can nozzle activator is terribly flawed. After a few uses the paint was spraying 3 inches to the left of were is should be spraying. Not a good machine. October 4, 2012
  • 2015-07-02T19:56:36.618-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_6A940, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
5 months, 2 weeks ago
by
Read all my Q&A
 
Please wait while more information about Bendover is loaded.
Additional information about Bendover could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
No, there is no tape required. The machine produces straight, sharp lines. Thank you for using Grainger.com Ask & Answer.
5 months, 1 week ago
by
Read all my Q&A
 
Please wait while more information about HollyP is loaded.
Additional information about HollyP could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about kerr is loaded.
Additional information about kerr could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: no guides or shields
Thank you for using Grainger Ask and Answer.
1 year ago
by
Read all my Q&A
 
Please wait while more information about MishaC is loaded.
Additional information about MishaC could not be loaded.
0points
1out of 2found this answer helpful.
Was this helpful?helpful1unhelpful1
  • 2015-07-02T19:58:22.317-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6A940, prod, sort_default
1 of 1
  • 2015-07-02T19:58:22.319-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6A940, prod, sort_default
1 of 1