Skip Content

Almond Rust Preventative Spray Paint Gloss Finish, 15 oz. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Almond Rust Preventative Spray Paint Gloss Finish, 15 oz.

Price $10.87 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4TH65
  • Mfr. Model # V2170838
  • UNSPSC # 31211507
  • Catalog Page # 1921
  • Catalog Group # H7142
  • Shipping Weight 1.2 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemRust Preventative Spray Paint
  • Base TypeSolvent
  • Resin TypeAcrylic Enamel
  • Color FamilyBeiges
  • ColorAlmond
  • FinishGloss
  • Net Weight15 oz.
  • Coverage14 sq. ft.
  • Dry Time1 to 2 hr.
  • Dry Time Recoat1 to 48 hr.
  • Dry Time Tack Free10 to 20 min.
  • Application Temperature50 to 90 Degrees F
  • SurfaceMetal, Steel
  • Exposure ConditionsInterior/Exterior
  • StandardsVOC and MIR Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

Details

High Performance® V2100 System Rust-Preventative Industrial Spray Paints
Fast-drying enamel provides excellent corrosion protection, as well as color and gloss retention. Resists chipping, cracking, and peeling. Indoor/outdoor use.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.