Skip Content

Rust Reformer,Clear,1 gal. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Rust Reformer, Clear, 1 gal.

Price $108.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5W181
  • Mfr. Model # 3575402
  • NSN # 6515-01-425-5875
  • UNSPSC # 15121803
  • Catalog Page # 1926
  • Shipping Weight 11.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemRust Converter
  • VOC ContentLess Than 45g/L
  • Size1 gal.
  • ColorClear
  • Coverage590 to 1175 sq. ft./gal.
  • Dry Time1 hr.
  • Dry Time Recoat3 hr.
  • Dry Time Tack Free20 to 40 min.
  • Application Temperature50 to 90 Degrees F
  • Application MethodBrush, Roll, Spray
  • SurfaceRusted Steel
  • Exposure ConditionsInterior/Exterior
  • Green Environmental AttributeVOC Levels Meet SCAQMD Requirements
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Details

Rust-Oleum® Rust Reformer® chemically transforms rust on metal surfaces into a tough barrier against further corrosion.

Requires only one-step application with a brush, roller, or spray gun. For additional color and protection, top-coat with Rust-Oleum® Industrial Enamels.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
The MSDS for this product 5W181 only shows in Spanish
5 months, 1 week ago
by
Read all my Q&A
 
Please wait while more information about Vino is loaded.
Additional information about Vino could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Yes, I will email you a copy of that document. If you need additional documents please contact us at 1-800-Grainger. Thank you for using Grainger.com Ask & Answer.
5 months ago
by
Read all my Q&A
 
Please wait while more information about Ashlie is loaded.
Additional information about Ashlie could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
  • 2015-08-30T19:39:32.971-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5W181, prod, sort_default
1 of 1
  • 2015-08-30T19:39:32.973-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5W181, prod, sort_default
1 of 1