Skip Content

Primer,Red,5 gal. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Primer, Red, 5 gal.

Price $330.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6H086
  • Mfr. Model # 769300
  • UNSPSC # 31211509
  • Catalog Page # N/A
  • Shipping Weight 59.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPrimer
  • Base TypeOil
  • Resin TypeAlkyd Enamel
  • VOC ContentLess Than 450g/L
  • Size5 gal.
  • ColorRed
  • Coverage385 to 790 sq. ft./gal.
  • Dry Time5 to 10 hr.
  • Dry Time Recoat24 hr.
  • Dry Time Tack Free3 to 5 hr.
  • Application Temperature32 to 100 Degrees F
  • Application MethodBrush, Roll, Spray
  • SurfaceMetal, Steel
  • Exposure ConditionsInterior/Exterior
  • FeaturesHigh Performance
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Combustible Liquids

  • This item has been restricted from sale in the following states: CA, CT, DC, DE, IL, IN, MA, MD, ME, MI, NH, NJ, NY, OH, PA and RI.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.